HILMAN ROLLERS 5-T T Style Roller, 5 Ton Capacity
Get it by Monday, Jan 19
€449.15 /unit
Add To Cart
Request a Quote
Payment
Delivery
Product Specifications:
| Item | Equipment Roller |
| Capacity | 5 ton. |
| Top Style | Flush Top |
Shipping Info:
| Ship weight (kg) | 9.9 |
| Ship height (cm) | 7.94 |
| Ship length (cm) | 20.32 |
| Ship width (cm) | 11.25 |
| Country of Origin | US |
Explore Products
- ALVORD POLK NAS897-A-0.4905-S Chucking Reamer, 0.4905 Inch Dia., Straight Flute, HSS
- APOLLO VALVES 88B14E01 Unibody Carbon Steel Class 150 STD Port Ball Valve, STD Configuration 8 Inch, 2 x Flange, 12.41 x 6.00 x 8.61 Inch
- MAIN FILTER INC. MF0899229 77943558 Interchange Hydraulic Filter, Glass, 5 Micron Rating, Seal, 9.68 Inch Height
- GRAINGER U38805.012.0312 O-Ring, 235, 3 1/8 Inch Inside Dia, 3 3/8 Inch Outside Dia, 90 Shore A, Black
- BALLYMORE 226G Rolling Ladder, Steel, 19 Inch Height
- EATON SVX020A1-4A1B1B2B8B9 Adjustable Frequency Drive, 20HP, NEMA Type 1, 1 ext, 1 RO, 5 DI, FR6
- LENOX TOOLS 81834D2B72375 Band Saw Blade Bimetal 1/2 Inch Width
- MARTIN SPROCKET S1223 Spur Gear, 12 Diametral Pitch, 1.917 Inch Pitch Dia., Reborable, Steel
Explore More
- ACCUFORM SIGNS
- FUJI ELECTRIC
- KEN-TOOL
- KEYSHAFT
- AIRCARE
- Filtration Systems
- Fuel Transfer Pumps w/Nozzle
- Signal Conditioner
- High Bay Occupancy Sensors
- ID Card Printer Accessories
- CONDOR Pigskin Leather Gloves, Beige
- VIBCO BV Series Pneumatic Ball Vibrators
- USA SEALING Neoprene Flange Gasket, 2-1/4 Inch Outside Diameter
- SPEARS VALVES CPVC Gauge Guard, EPDM Diaphragm
- DREMEL Abrasive Points for Rotary Tools
- HILMAN ROLLERS Nyton-Series Deluxe Roller Kits
- STEINER INDUSTRIES Knit Sleeves With Thumbhole, Kevlar
Contact us
Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.
HILMAN ROLLERS 5-T T Style Roller, 5 Ton Capacity
€449.15 /unit







