HILMAN ROLLERS 15-T T Style Roller, 15 Ton Capacity
Get it by Monday, Jan 19
€583.79 /unit
Add To Cart
Request a Quote
Payment
Delivery
Product Specifications:
| Item | Equipment Roller |
| Capacity | 15 ton. |
| Top Style | Flush Top |
Shipping Info:
| Ship weight (kg) | 21.15 |
| Ship height (cm) | 9.84 |
| Ship length (cm) | 26.99 |
| Ship width (cm) | 13.18 |
| Country of Origin | US |
Explore Products
- CLE-LINE C43062WTL 1882 Wtl 1 1/4 Inch Band Saw Blade Carbide Tipped 3/4T
- DIXON B5134A600W
- SLOAN 3142604 Manual Flushometer
- SIOUX CHIEF 975-121605
- SCHLAGE F170 GEO 609 CAM Knob Lockset, 2, Georgian/Camelot, Antique Brass, Not Keyed
- REX CUT 312803 Cotton Fiber Mounted Point, 1 x 1 Inch Size, 54 Grain Size, Soft, 34500 RPM
- ELDON JAMES PM4S-4WP Panel Mount, 1/4 NPSM Thread Size, 1/4 Inch Barb, White Polypropylene
- TB WOODS BF63RBAS Coupling Hub, Standard
Explore More
- KEYSHAFT
- BONOMI
- CAMSTAT
- VELP SCIENTIFIC
- CENTRAL TOOLS
- Basket Truck Accessories
- Membrane Filters
- Tool Balancer
- Continuity Testers
- Pushbutton Enclosures
- FABENCO G Series Universal Hinge Mount Safety Gates
- DESTACO 670, 675, 690, 695 Series Straight Line Action Clamps
- FERNCO Qwik Ells
- VIBCO B Hydraulic Turbine Vibrators
- ANVIL AS821 Series 8-Hole Double Angle Connectors
- DIXON Hex Plugs
- PETERSEN PRODUCTS Poly Lift Line Hose
- SPEARS VALVES Polypropylene Schedule 80 SR Threaded Fitting Unions, FKM
- MARTIN SPROCKET Combination Wrench Sets, Industrial Black
- LITTLE GIANT PUMPS Sewage Pumps
Contact us
Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.
HILMAN ROLLERS 15-T T Style Roller, 15 Ton Capacity
€583.79 /unit







