HILMAN ROLLERS 2.5-T T Style Roller, 2.5 Ton Capacity
Get it by Monday, Jan 19
€396.05 /unit
Request a Quote
Payment
Delivery
Product Specifications:
| Item | Equipment Roller |
Shipping Info:
| Ship weight (kg) | 8.55 |
| Country of Origin | US |
Explore Products
- GRAINGER CP.75X1.5-24 Flat Bar Stock, 5083, 1 1/2 Inch x 24 Inch Nominal Size, 0.75 Inch Thick, Cast
- GRAINGER 66252838600 Wire Wheel Brush, 4 Inch Brush Dia, 1/2 Inch Arbor Hole, 0.014 Inch Wire Dia
- TITAN FASTENERS JLF04048
- PROCON 101C110F11BB Rotary Vane Pump, Brass, 110 GPH, EPDM/Nitrile, Standard-Non External Adjust
- EATON 66A5302G27 Electrically Operated Breaker Test Kit With Lower Stud, 3000A Circuit Breaker
- GRAINGER 243-001050 Ball End Mill, 2 Flutes, 9/32 Inch Milling Dia
- GROVE GEAR S8472403.00 Reducer
- BOSTON GEAR X231A-2A-57 Helical Gear
Explore More
- KEYSHAFT
- CHAMPION AEROSPACE
- TRANE
- PROPEN
- COMEPI
- Air Gun Nozzles
- Water Supply Nozzles
- Spring Assortments
- Shrink Tubing
- Floor Coatings
- FABENCO ZT Series Full Coverage Self-Closing Safety Gates
- CONDOR Smooth PU Coated Knit Gnereal Purpose Chemical Resistant Gloves
- JOHN GUEST Swivel Male Branch Tees, NPTF Thread, Acetal Gray
- JOHN GUEST Metric Union Elbows, Acetal Black
- VULCAN HART Top Side Panel
- GROVE GEAR NH Series, BMQ-L Style, 813 Size, Ironman Narrow Housing Worm Gear Reducers
- WATTS 2000B FP Series Double Check Valve Assemblies
- STREN-FLEX Round Slings, Endless
Contact us
Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.
HILMAN ROLLERS 2.5-T T Style Roller, 2.5 Ton Capacity
€396.05 /unit







