HILMAN ROLLERS 50-T T Style Roller, 50 Ton Capacity
Get it by Monday, Jan 19
€2,008.03 /unit
Add To Cart
Request a Quote
Payment
Delivery
Product Specifications:
| Item | Equipment Roller |
| Capacity | 50 ton. |
| Top Style | Flush Top |
Shipping Info:
| Ship weight (kg) | 68.85 |
| Ship height (cm) | 13.97 |
| Ship length (cm) | 46.99 |
| Ship width (cm) | 18.42 |
| Country of Origin | US |
Explore Products
- PARKER P32EB92ESMBNMP
- REGAL 055078AM88 End Mill With TiAln Coated, Single End, 1/2 Inch Dia., 3-1/4 Inch Length, 4 Flutes
- BUSSMANN F65C500V400A
- SHARPE VALVES 4353013860 Check Valve, Single Flow, Inline Swing, Ductile Iron, 1 Inch Pipe/Tube Size, Threaded
- GRAINGER MA-68153 Adjustable Handle, Teardrop, Plastic, 5/16 Inch To 18 Thread Size, Black
- SPEARS VALVES DC29-A060-A100 Coupling, PVC Schedule 40 x PVC Schedule 40, 6 x 10 Size
- NIBCO C320410 OSMAC
Explore More
- GL HUYETT
- KERICK VALVE
- KEYSHAFT
- RANDELL
- Hang and Stack Bins
- Washdown Motors
- Gas Pressure Washers
- Hand Stamp Sets
- Spring Pins
- LOC-LINE Male NPT Valves
- VIEGA PROPRESS 45 Degree Elbows, Copper, Press x Press, EPDM
- RUD CHAIN PP-VIP PowerPoint Direct VIP Chain Connections, Inch
- DWYER INSTRUMENTS 1950 Series Explosion-Proof Differential Pressure Switches
- SPEARS VALVES Ball Valve CPVC True Union Retrofit Kits, FKM
- CEMENTEX USA Universal Hotsticks
- DAYTON Pipe Plugs
- FIMCO Trailer Sprayers
- WATTS 3515R Series Reducing Couplings
Contact us
Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.
HILMAN ROLLERS 50-T T Style Roller, 50 Ton Capacity
€2,008.03 /unit







