HILMAN ROLLERS 1-T T Style Roller, 1 Ton Capacity
Get it by Friday, Jan 16
€400.76 /unit
Add To Cart
Request a Quote
Payment
Delivery
Product Specifications:
| Item | Equipment Roller |
| Capacity | 1 ton. |
| Top Style | Flush Top |
Shipping Info:
| Ship weight (kg) | 4.95 |
| Ship height (cm) | 6.03 |
| Ship length (cm) | 15.24 |
| Ship width (cm) | 9.05 |
| Country of Origin | US |
Explore Products
- GATES 7252-89425 Quick Disconnect Coupler
- BUSSMANN J60060-2COR
- SIEMENS HND63B900 Circuit Breaker Feed-thru 900 Amp 600vac 3p 65kaic@480v
- NIBCO KRR994355 1880DUHPCART Medium Automatic Cartridge, 1-1/4 to 2 Inch Size, 8.72 gpm, 35 psi
- CONDOR 480H97 Safety Sign, Glow Vinyl, 10 x 7 Inch Nominal Sign Size, Not Retroreflective
- HUMBOLDT HM-3818.40 Compaction Mold, Two-Part, 4.0 Inch Size
- GROVE GEAR NH8420541.28 Hollow Bore Output Worm Gear Reducer
- TITAN FASTENERS JJF22032
Explore More
- BUNN
- FUNCTIONAL DEVICES INC / RIB
- KEYSHAFT
- RITTAL
- TORBAL
- Mesh Screen and Vinyl Curtain Doors
- Fixed Gas Detectors
- Snap Buttons
- Carbon Steel Expanded Sheets
- Electronic Motor Starters
- TEMPCO CRA Series Linear Housings / E-Mitters
- OETIKER Hose Clamp Assortment Kits
- DWYER INSTRUMENTS SFI-300SS Series Midwest Sight Flow Indicators
- GLOBE SCIENTIFIC Globe Glass Volumetric Flasks
- DAYTON 5V Banded V-Belts
- TRIM LOK INC 202 Series, Rubber Seal D-section
- ARCH CUTTING TOOLS CCGX Series, Diamond Carbide Inserts
- GRAINGER Alloy Steel Rods
- B & B MANUFACTURING Powerhouse Pulleys, 5mm
Contact us
Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.
HILMAN ROLLERS 1-T T Style Roller, 1 Ton Capacity
€400.76 /unit







