HILMAN ROLLERS 20-T T Style Roller, 20 Ton Capacity
Get it by Monday, Jan 19
€658.47 /unit
Add To Cart
Request a Quote
Payment
Delivery
Product Specifications:
| Item | Equipment Roller |
| Capacity | 20 ton. |
| Top Style | Flush Top |
Shipping Info:
| Ship weight (kg) | 24.3 |
| Ship height (cm) | 9.84 |
| Ship length (cm) | 26.99 |
| Ship width (cm) | 16.35 |
| Country of Origin | US |
Explore Products
- WINSMITH E35MDBX41000J9 Speed Reducer, 56C Motor Frame, Right Angle Double Worm Gear, Quill Input
- CARRIER HC43AE117 Motor, 115V, 1075 Rpm, 1/2 Hp
- HAYWARD SLC10050TEU Spring Y Check Valve PVC 1/2 Inch
- ECEF 15014 Drill Bit, For Concrete, 14mm Diameter, 150mm Length
- 80/20 4318-BLACK Black 15 S 90 Degree Pivot Bracket, L Handle
- USA SEALING ZSPCR-181 Round Spacer, SS, 3/4 In Lg., 3/8 In O.D., Plain
- CS JOHNSON 40-506 Stanchion/Rail Cleat
- VERMONT GAGE 141132940 Plug Gage, Class X, Go, Steel, 0.3294 Inch Size
Explore More
- KEYSHAFT
- HESSAIRE
- NOARK
- SUNPERIAN
- SMALLEY
- Brass Pipe
- Wire Shelving
- Water Tanks
- General Purpose Hydraulic Motors
- Cabinet Accessory
- ML KISHIGO Hook And Loop Mesh Vests, 4 Pocket, Lime
- ANSELL 11-724 Hyflex Lightweight Abrasion Resistant Gloves
- ANSELL 37-175 Alphatec Solvex Comfortable Chemical Gloves
- CONDOR Straight Thumb Gauntlet Cuff Welding Gloves
- KURIYAMA K7300 Series, Reinforced Tubing, Shore A: 73
- SPEARS VALVES PVC Schedule 80 Nipples, 12 Inch Diameter, Plain Ends
- EATON Navy And Marine Motor Protection Circuit Breakers
- IRWIN INDUSTRIAL TOOLS Torx Double-Ended Impact Insert Bits
- STARRETT 92108 Series Woodpecker Premium Band Saw Blades
Contact us
Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.
HILMAN ROLLERS 20-T T Style Roller, 20 Ton Capacity
€658.47 /unit







