DAYTON 3W484 Truck Hand 500 Lb
Get it by Thursday, Jan 22
10.00% off
€157.01 /unit
Add To Cart
Request a Quote
Payment
Delivery
Product Specifications:
| Item | Stair Climbing Hand Truck |
| Axle-mounted Wheel Dia. | 10" |
| Axle-mounted Wheel Type | Semipneumatic |
| Axle-mounted Wheel/tread Material | Rubber |
| Brake Type | No Caster Brake |
| Caster Configuration, Wheel Configuration | (2) Axle-Mounted |
| Color | Red |
| Finish | Powder Coated |
| Frame Finish | Powder Coated |
| Frame Material | Steel |
| Frame Type | Rounded Back |
| Handle Type | Continuous Frame Dual Pin |
| Includes Foot Assist | Without Foot Assist |
| Includes Lever Pushoff | Without Lever Pushoff |
| Includes Load Protector | Without Load Protector |
| Includes Stair Climber | Without Stair Climber |
| Includes Wheel Fenders | Without Wheel Fenders |
| Load Capacity | 500 lbs. |
| Material | Steel |
| Nose Plate Depth | 8" |
| Nose Plate Material | Steel |
| Nose Plate Profile | Standard |
| Nose Plate Type | Solid Straight |
| Nose Plate Width | 14" |
| Nose Plate Wxd | 14" x 8" |
| Noseplate Depth | 8" |
| Noseplate Width | 14" |
| Overall Height | 50 1/2" |
| Overall Hxwxd | 50.5" x 20" |
| Overall Width | 20" |
| Powered By | Manual |
| Wheel Dia. | 10" |
| Wheel Type | Semi Pneumatic |
| Wheel Width | 2 3/4" |
Shipping Info:
| Ship weight (kg) | 19.35 |
| Ship height (cm) | 129.54 |
| Ship length (cm) | 42.67 |
| Ship width (cm) | 48.77 |
| HS code | 8716805010 |
| Country of Origin | US |
Product Variants
| Product | Model | Frame Material | Noseplate Width | Noseplate Depth | Overall Height | Overall Width | Frame Type | Nose Plate Material | Axle-mounted Wheel Dia. | Price | |
|---|---|---|---|---|---|---|---|---|---|---|---|
![]() |
1W617 | Steel | 14" | 8" | 46" | 18 1/2" | Rounded Back | Steel | 8" | €183.19 | |
![]() |
2NXC1 | Steel | 17 1/2" | 12 1/2" | 53" | 20 1/2" | Flat Back | Steel | 8" | €253.43 | |
![]() |
2W063 | Steel | 14" | 8" | 46" | 20" | Rounded Back | Steel | 10" | €219.79 | |
![]() |
2W157 | Steel | 14" | 10" | 48" | 18" | Rounded Back | Steel | 8" | €214.63 | |
![]() |
2W179 | Steel | 14" | 8" | 46" | 22" | Rounded Back | Steel | 10" | €229.49 | |
![]() |
34D660 | Steel | 21 3/4" | 7 1/4" | 52" | 22" | Flat Back | Steel | 10" | €239.34 | |
![]() |
34D661 | Steel | 21 3/4" | 7 1/4" | 52" | 22" | Flat Back | Steel | 10" | €248.20 | RFQ
|
Explore Products
- CLEVELAND C44536 855 Lathe Tool Blank, Cobalt, Bright, 1/8 Inch Overall Width
- JET TOOLS JT9-719500 JWL-1640EVS Lathe, Wood Turning, 16 Inch Size x 15 1/2 in, 5/16 Inch Size Spindle Bore, 3, 975 RPM
- APACHE HOSE & BELTING CO INC 20105040-10 Conveyor Belt Interwoven 120 PVC Black 10 Inch Width
- NEWCO 912A2M04X020
- GRAINGER ZUSAH4.5X21 O-Ring, 21 mm Inside Dia, 30 mm Outside Dia, 30 mm Actual Outside Dia
- APPROVED VENDOR U08280.050.0400 Hex Head Lag Screw, 1/2 In - 6 Thread Size, 1/2 In Size, 4 In Lg., Zn Plated, Gr. 2, Steel
- SPEARS VALVES 867SV-420SR Special Reinforced Clamp-On Saddle, FKM, SS, 4 x 2 Inch Size, PVC
- PROTO J555041-12RD Rolling Tool Cabinet, Gloss Red, 50 Inch Width X 25 1/4 Inch Depth X 41 Inch Height
Explore More
- KEYSHAFT
- VAL-MATIC
- ANTUNES
- VERNON DEVICES
- COMMERCIAL ZONE PRODUCTS
- Halogen Lamps and Bulbs
- Emergency Lighting Accessories
- Jaw Coupling Hubs
- S Hooks
- Fire and Rescue Fan Accessories
- HI TEMP Welding Blanket
- DESTACO 207 Series Vertical Hold Down Clamps, Flanged Base, U Bar
- JOHN GUEST Tube to Hose Stems, Polypropylene White
- MUELLER INDUSTRIES 752-N Iron Body Y Strainers
- ANVIL AS929 Series U Supports
- MILWAUKEE Nut Driver Set, Steel, Chrome, Rubber
- ABUS Keyed Coreless Padlocks
- KERN AND SOHN Counting Balances
- VERMONT GAGE Go/NoGo Standard Thread Plug Gages, 13/16-32 Un
- GRAINGER Aluminum Grating
Contact us
Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.
DAYTON 3W484 Truck Hand 500 Lb
€174.46 /unit
