DAYTON General Purpose Hand Truck
Filter
| Style | Model | Frame Material | Handle Type | Noseplate Width | Noseplate Depth | Overall Height | Overall Width | Load Capacity | Frame Type | Price | |
|---|---|---|---|---|---|---|---|---|---|---|---|
| A | 6W047 | Aluminum | Continuous Frame Flow Back | 14" | 8 1/2" | 48" | 21" | 500 lbs. | Rounded Back | €359.68 | |
| B | 6W046 | Aluminum | Continuous Frame Flow Back | 14" | 8 1/2" | 48" | 18" | 500 lbs. | Flat Back | €356.34 | |
| C | 6W048 | Aluminum | Continuous Frame Dual Pin | 14" | 8 1/2" | 48" | 21" | 500 lbs. | Rounded Back | €280.97 | |
| D | 3W153 | Aluminum | Continuous Frame Loop | 14" | 8 1/4" | 48" | 22 1/2" | 400 lbs. | Rounded Back | €335.21 | |
| E | 3W154 | Aluminum | Continuous Frame Flow Back | 14" | 8 1/4" | 46" | 20 1/2" | 400 lbs. | Rounded Back | €320.91 | |
| F | 6W856 | Steel | Continuous Frame Flow Back | 14" | 8" | 46" | 20 1/2" | 800 lbs. | Rounded Back | €207.64 | |
| G | 6W857 | Steel | Dual Handle | 14" | 8" | 47" | 20 1/2" | 800 lbs. | Rounded Back | €264.17 | |
| H | 1W617 | Steel | Continuous Frame Flow Back | 14" | 8" | 46" | 18 1/2" | 300 lbs. | Rounded Back | €183.19 | |
| I | 34D660 | Steel | Continuous Frame Loop | 21 3/4" | 7 1/4" | 52" | 22" | 600 lbs. | Flat Back | €239.34 | |
| J | 4ZH99 | Steel | Continuous Frame Flow Back | 14" | 10" | 48" | 19" | 1000 lbs. | Rounded Back | €218.41 | |
| K | 6W858 | Steel | Continuous Frame Dual Pin | 14" | 8" | 50 1/2" | 20 1/2" | 800 lbs. | Rounded Back | €189.25 | |
| L | 2W157 | Steel | Continuous Frame Flow Back | 14" | 10" | 48" | 18" | 1000 lbs. | Rounded Back | €214.63 | |
| M | 2W179 | Steel | Continuous Frame Flow Back | 14" | 8" | 46" | 22" | 650 lbs. | Rounded Back | €229.49 | |
| N | 2NXC1 | Steel | Continuous Frame Flow Back | 17 1/2" | 12 1/2" | 53" | 20 1/2" | 900 lbs. | Flat Back | €253.43 | |
| O | 2W063 | Steel | Continuous Frame Flow Back | 14" | 8" | 46" | 20" | 400 lbs. | Rounded Back | €219.79 | |
| P | 34D661 | Steel | Continuous Frame Loop | 21 3/4" | 7 1/4" | 52" | 22" | 600 lbs. | Flat Back | €248.20 | RFQ
|
General Purpose Hand Truck
Dayton hand trucks are designed for applications involving lifting / transport of loads throughout the workplace. They can also be used as baggage carts at airports & train stations. These light-weight, easy-to-use trucks feature an extruded aluminium noseplate to hold different items. They are equipped with stairclimber wheels for upward / downward movement on stairs. These general purpose hand trucks come in a rust-resistant powder-coated finish for hassle-free use. A wide range of these hand trucks from Dayton are available in load capacities ranging from 300 to 1000 lb on Raptor Supplies.
We are here to help!
Looking for a part not listed here?
Explore More
- AMETEK LAMB
- KEYSHAFT
- NICHOLSON
- ROPER PUMPS
- MEPCO
- Wire Cloth Sieves
- Air Operated Diaphragm Pumps
- Pipe Inspection Equipment Accessories
- Stencils and Stencil Sets
- Unitized Non-Woven Wheels
- LOC-LINE Straight Flow Nozzle
- RUD CHAIN VIP Cobra Eye Sling Hooks
- ASSOCIATED SPRING RAYMOND CU740 Gas Springs
- GLOBE SCIENTIFIC Globe Glass Erlenmeyer Flasks, Heavy Duty
- NORTON ABRASIVES Single Grit Benchstone
- APPROVED VENDOR 24VDC Flat Indicator Light
- EATON Magnum Series Trip Indicators
- ELC SECURITY PRODUCTS Strap Seals
- BUNTING BEARINGS BB-16 Powdered Metal Thrust Washers