DAYTON 2NXC1 General Purpose Hand Truck 900 Lb.
Get it by Thursday, Jan 22
10.00% off
€228.09 /unit
Add To Cart
Request a Quote
Payment
Delivery
Product Specifications:
| Item | General Purpose Hand Truck |
| Axle-mounted Wheel Dia. | 8" |
| Axle-mounted Wheel/tread Material | Rubber |
| Brake | No Caster Brake |
| Caster Configuration, Wheel Configuration | (2) Axle-Mounted |
| Color | Red |
| Finish | Powder Coated |
| Frame Finish | Powder Coated |
| Frame Material | Steel |
| Frame Type | Flat Back |
| Handle Height | 53" |
| Handle Type | Continuous Frame Flow Back |
| Includes | Wheel Fenders |
| Includes Foot Assist | Without Foot Assist |
| Includes Lever Pushoff | Without Lever Pushoff |
| Includes Load Protector | Without Load Protector |
| Includes Stair Climber | Without Stair Climber |
| Includes Wheel Fenders | With Wheel Fenders |
| Load Capacity | 900 lbs. |
| Material | Steel |
| Non-marking Axle-mounted Wheels | No |
| Non-marking Casters/wheels | No |
| Nose Plate Depth | 12 1/2" |
| Nose Plate Material | Steel |
| Nose Plate Profile | Standard |
| Nose Plate Thickness | 1/32" |
| Nose Plate Type | Solid Straight |
| Nose Plate Width | 17 1/2" |
| Nose Plate Wxd | 17 1/2" x 12 1/2" |
| Noseplate Depth | 12 1/2" |
| Noseplate Depth | 12-1/2" |
| Noseplate Width | 17-1/2" |
| Noseplate Width | 17 1/2" |
| Overall Height | 53" |
| Overall Hxwxd | 53" x 20.5" x 23" |
| Overall Width | 20 1/2" |
| Promotion Restriction | Not Eligible For Promotion |
| Wheel Bearings | Roller |
| Wheel Dia. | 8" |
| Wheel Material | Rubber |
| Wheel Type | Solid Rubber |
| Wheel Width | 2" |
Shipping Info:
| Ship weight (kg) | 24.3 |
| Ship height (cm) | 133.35 |
| Ship length (cm) | 59.69 |
| Ship width (cm) | 46.99 |
| HS code | 8716805010 |
| Country of Origin | TW |
Product Variants
| Product | Model | Frame Material | Noseplate Width | Noseplate Depth | Overall Height | Overall Width | Frame Type | Nose Plate Material | Axle-mounted Wheel Dia. | Price | |
|---|---|---|---|---|---|---|---|---|---|---|---|
![]() |
1W617 | Steel | 14" | 8" | 46" | 18 1/2" | Rounded Back | Steel | 8" | €183.19 | |
![]() |
2W063 | Steel | 14" | 8" | 46" | 20" | Rounded Back | Steel | 10" | €219.79 | |
![]() |
2W157 | Steel | 14" | 10" | 48" | 18" | Rounded Back | Steel | 8" | €214.63 | |
![]() |
2W179 | Steel | 14" | 8" | 46" | 22" | Rounded Back | Steel | 10" | €229.49 | |
![]() |
34D660 | Steel | 21 3/4" | 7 1/4" | 52" | 22" | Flat Back | Steel | 10" | €239.34 | |
![]() |
34D661 | Steel | 21 3/4" | 7 1/4" | 52" | 22" | Flat Back | Steel | 10" | €248.20 | RFQ
|
![]() |
3W153 | Aluminum | 14" | 8 1/4" | 48" | 22 1/2" | Rounded Back | Aluminum | 10" | €335.21 |
Explore Products
- SPEC E04200552000S Extension Spring, Stainless Steel, 2 Inch Overall Length, Full Twist Loops
- APPLETON ELECTRIC AFSA1 Mounting Bracket
- BEHRINGER SYSTEMS TWSK20675-PP BEHRINGER PIPE SYSTEMS TWSK20675-PP
- FLEXLOC 31FKF-1011 Locknut, 5/8 In - 11 Thread Size, Flexible Top, 15/16 In Hex Wd., Top Lock Jam, Gr. 2, Steel
- TITAN FASTENERS AUJ15
- APPLETON ELECTRIC ADJA20023200 Pin And Sleeve Receptacle, Size 2 Inch, 200A
- NIBCO PR60027
- SEALMASTER SFC-212TM 704311 Piloted Flange-Mount Ball Bearing Unit, 60 Mm Bore
Explore More
- DYNAFORM
- KEYSHAFT
- WINSMITH
- YSI
- SHARP METAL TOOLS
- Clamp Accessories
- Disc Springs
- Boring Bars
- Stainless Steel Hose Assembly
- Pool Light Junction Boxes
- CAIMAN Hi Vis Reflective Back Knuckle Protection Mechanics Gloves
- SALISBURY Class 00 Electrical Insulating Rubber Gloves, 11 Inch, Black
- DESTACO 323-M Series Pull Action Latch Clamps
- MUELLER INDUSTRIES 782CS-N Y Strainers
- MUELLER INDUSTRIES 91AT-N Silent Check Valves
- PASS AND SEYMOUR Dimmable LED Drivers
- MILWAUKEE VALVE Check Valves
- STAFFORD MFG Solution Series Clamp-On One Piece Wrenches, Round Bore
- GLOBE SCIENTIFIC Wash Bottles, Wide Mouth, LDPE, 1000 ml Capacity
- FINISH THOMPSON SP Series Sealless Self Priming Mag Drive Centrifugal Pumps
Contact us
Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.
DAYTON 2NXC1 General Purpose Hand Truck 900 Lb.
€253.43 /unit
