DAYTON 2W063 General Purpose Hand Truck 400 Lb.
Get it by Thursday, Jan 22
10.00% off
€197.81 /unit
Add To Cart
Request a Quote
Payment
Delivery
Product Specifications:
| Item | General Purpose Hand Truck |
| Axle-mounted Wheel Dia. | 10" |
| Axle-mounted Wheel Type | Semipneumatic |
| Axle-mounted Wheel/tread Material | Rubber |
| Brake | No Caster Brake |
| Caster Configuration, Wheel Configuration | (2) Axle-Mounted |
| Color | Red |
| Finish | Powder Coated |
| Frame Finish | Powder Coated |
| Frame Material | Steel |
| Frame Type | Rounded Back |
| Handle Type | Continuous Frame Flow Back |
| Includes Foot Assist | Without Foot Assist |
| Includes Lever Pushoff | Without Lever Pushoff |
| Includes Load Protector | Without Load Protector |
| Includes Stair Climber | Without Stair Climber |
| Includes Wheel Fenders | Without Wheel Fenders |
| Load Capacity | 400 lbs. |
| Material | Steel |
| Nose Plate Depth | 8" |
| Nose Plate Material | Steel |
| Nose Plate Profile | Standard |
| Nose Plate Type | Solid Straight |
| Nose Plate Width | 14" |
| Nose Plate Wxd | 14" x 8" |
| Noseplate Depth | 8" |
| Noseplate Width | 14" |
| Overall Height | 46" |
| Overall Hxwxd | 46" x 20" |
| Overall Width | 20" |
| Promotion Restriction | Not Eligible For Promotion |
| Wheel Dia. | 10" |
| Wheel Width | 2 3/4" |
Shipping Info:
| Ship weight (kg) | 14.85 |
| Ship height (cm) | 117.6 |
| Ship length (cm) | 44.45 |
| Ship width (cm) | 50.8 |
| HS code | 8716805010 |
| Country of Origin | US |
Product Variants
| Product | Model | Frame Material | Noseplate Width | Noseplate Depth | Overall Height | Overall Width | Frame Type | Nose Plate Material | Axle-mounted Wheel Dia. | Price | |
|---|---|---|---|---|---|---|---|---|---|---|---|
![]() |
1W617 | Steel | 14" | 8" | 46" | 18 1/2" | Rounded Back | Steel | 8" | €183.19 | |
![]() |
2NXC1 | Steel | 17 1/2" | 12 1/2" | 53" | 20 1/2" | Flat Back | Steel | 8" | €253.43 | |
![]() |
2W157 | Steel | 14" | 10" | 48" | 18" | Rounded Back | Steel | 8" | €214.63 | |
![]() |
2W179 | Steel | 14" | 8" | 46" | 22" | Rounded Back | Steel | 10" | €229.49 | |
![]() |
34D660 | Steel | 21 3/4" | 7 1/4" | 52" | 22" | Flat Back | Steel | 10" | €239.34 | |
![]() |
34D661 | Steel | 21 3/4" | 7 1/4" | 52" | 22" | Flat Back | Steel | 10" | €248.20 | RFQ
|
![]() |
3W153 | Aluminum | 14" | 8 1/4" | 48" | 22 1/2" | Rounded Back | Aluminum | 10" | €335.21 |
Explore Products
- HOFFMAN 404337 Steam Trapb1125S 3/4 Inv Bucket With Strain
- IRON HORSE HPX1-MALM11-S Field Installable Short Circuit Alarm Contact, Left Side Mount, 1 N.O./1 N.C. Contact
- RIDGID 39920 Springs
- VIKAN 29003 Food Hoe Blue 8 x 11 Inch Nylon
- KIMBLE CHASE 20026-1000 Graduated Cylinder, 1000 mL Capacity, 10 mL Subdivisions
- PASS AND SEYMOUR PS20AC4 Toggle Switch, 20 A, 120V, 120/277VAC, Brown 120 V
- WINTERS INSTRUMENTS PN21107N 6 Inch, Dial Nace 30 Inch, -0-300 Psi/Kpa, 1/2 Inch, Npt Bottom
- EATON XTAE007B01R3E002 Electronic Motor Starter, 7 A, 12 V 50/60 Hz, 1Nc, B Frame, 45 mm, 0.4-2.0 A C396
Explore More
- AEGIS
- COSCO
- KEYSHAFT
- SPERRY INSTRUMENTS
- MAXX AIR
- Keyway Broaches
- Right Angle Drills
- Proximity Sensors and Switches
- Vector Motor Brakes
- Float Valve Accessories
- RINGERS GLOVES Durable Extrication Gloves
- GLOBE SCIENTIFIC Flange Plug Caps, For 16mm Tubes
- APPROVED VENDOR Chain Link Fabric
- LOVIBOND Nitrite 3 Polypropylene
- MANCOMM Industrial Vehicle Traffic Control Posters
- OMRON General Purpose Solid State Relays
- CALBRITE BriteRail Sanitary Struts, Stainless Steel
Contact us
Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.
DAYTON 2W063 General Purpose Hand Truck 400 Lb.
€219.79 /unit
