DAYTON 2W179 General Purpose Hand Truck 650 Lb.
Get it by Thursday, Jan 22
10.00% off
€206.54 /unit
Add To Cart
Request a Quote
Payment
Delivery
Product Specifications:
| Item | General Purpose Hand Truck |
| Axle-mounted Wheel Dia. | 10" |
| Axle-mounted Wheel Type | Pneumatic |
| Axle-mounted Wheel/tread Material | Rubber |
| Brake | No Caster Brake |
| Caster Configuration, Wheel Configuration | (2) Axle-Mounted |
| Color | Red |
| Finish | Powder Coated |
| Frame Finish | Powder Coated |
| Frame Material | Steel |
| Frame Type | Rounded Back |
| Handle Type | Continuous Frame Flow Back |
| Includes Foot Assist | Without Foot Assist |
| Includes Lever Pushoff | Without Lever Pushoff |
| Includes Load Protector | Without Load Protector |
| Includes Stair Climber | Without Stair Climber |
| Includes Wheel Fenders | Without Wheel Fenders |
| Load Capacity | 650 lbs. |
| Material | Steel |
| Nose Plate Depth | 8" |
| Nose Plate Material | Steel |
| Nose Plate Profile | Standard |
| Nose Plate Type | Solid Straight |
| Nose Plate Width | 14" |
| Nose Plate Wxd | 14" x 8" |
| Noseplate Depth | 8" |
| Noseplate Width | 14" |
| Overall Height | 46" |
| Overall Hxwxd | 46" x 22" |
| Overall Width | 22" |
| Promotion Restriction | Not Eligible For Promotion |
| Wheel Dia. | 10" |
| Wheel Type | Pneumatic |
| Wheel Width | 4" |
Shipping Info:
| Ship weight (kg) | 13.95 |
| Ship height (cm) | 116.84 |
| Ship length (cm) | 60.96 |
| Ship width (cm) | 55.88 |
| HS code | 8716805010 |
| Country of Origin | US |
Product Variants
| Product | Model | Frame Material | Noseplate Width | Noseplate Depth | Overall Height | Overall Width | Frame Type | Nose Plate Material | Axle-mounted Wheel Dia. | Price | |
|---|---|---|---|---|---|---|---|---|---|---|---|
![]() |
1W617 | Steel | 14" | 8" | 46" | 18 1/2" | Rounded Back | Steel | 8" | €183.19 | |
![]() |
2NXC1 | Steel | 17 1/2" | 12 1/2" | 53" | 20 1/2" | Flat Back | Steel | 8" | €253.43 | |
![]() |
2W063 | Steel | 14" | 8" | 46" | 20" | Rounded Back | Steel | 10" | €219.79 | |
![]() |
2W157 | Steel | 14" | 10" | 48" | 18" | Rounded Back | Steel | 8" | €214.63 | |
![]() |
34D660 | Steel | 21 3/4" | 7 1/4" | 52" | 22" | Flat Back | Steel | 10" | €239.34 | |
![]() |
34D661 | Steel | 21 3/4" | 7 1/4" | 52" | 22" | Flat Back | Steel | 10" | €248.20 | RFQ
|
![]() |
3W153 | Aluminum | 14" | 8 1/4" | 48" | 22 1/2" | Rounded Back | Aluminum | 10" | €335.21 |
Explore Products
- GATES P72-14MGT-40 Sprocket, 1.57 Inch Belt Width, 40mm Width
- GLOBE SCIENTIFIC 455025K Ice Tray with Lid, Polyurethane Foam, Black, 160 mm Overall Height, 500 mm Overall Length
- EATON FD3015 Molded Case Circuit Breaker, 3-Pole, 15 A, 600 Vac, 250 Vdc, Load Side, 50/60 Hz
- MOLINE BEARING 19211204 Flange Bearing, Spherical Roller, 2 1/4 Inch Bore, Cast Iron, Set Screws
- OSG 1400121601 Thread Forming Tap Forming #10-32 S/o
- USA SEALING BULK-PS-CAC-460 Sheet Stock, Cast Acrylic, 72 x 48 x 0.188 Inch Size, 190F
- THOMAS & BETTS GUAT79-TB Hazardous Location Conduit Outlet Box, Cover Die Cast Aluminum, 95 Cubic Inch
Explore More
- EDSAL
- KEYSHAFT
- VOLLRATH
- LYNDEX-NIKKEN
- SAF-HOLLAND
- Annular Cutter Sets
- Chisels
- TIG Welding Rods
- Flexible Impeller Pedestal Pumps
- Roof Hatch Railing Systems
- SALISBURY Class 0 Electrical Gloves Kit, 11 Inch, Black
- LOUISVILLE FM1400HD Series Fiberglass Twin Front Ladders
- DESTACO 827 Series Pneumatic Toggle Clamps
- TYGON C-210-A Tubings
- ANVIL AS669 Series 12-Hole Three Angle Clevis Connectors
- 3M Lens Cover
- COAXSHER Radio Chest Harnesses
- DAYTON Cover Assemblies
- JAMCO 3 Shelf Ergonomic Handle Service Carts
Contact us
Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.
DAYTON 2W179 General Purpose Hand Truck 650 Lb.
€229.49 /unit
