DAYTON 34D661 General Purpose Hand Truck Capacity 600 Lb
Get it by Thursday, Jan 22
10.00% off
€223.38 /unit
Request a Quote
Payment
Delivery
Product Specifications:
| Item | General Purpose Hand Truck |
| Axle-mounted Wheel Dia. | 10" |
| Axle-mounted Wheel/tread Material | Rubber |
| Brake | No Caster Brake |
| Caster Configuration, Wheel Configuration | (2) Axle-Mounted |
| Color | Red |
| Finish | Powder Coated |
| Frame Finish | Powder Coated |
| Frame Material | Steel |
| Frame Type | Flat Back |
| Handle Type | Continuous Frame Loop |
| Includes | Wheel Fenders |
| Includes Foot Assist | Without Foot Assist |
| Includes Lever Pushoff | Without Lever Pushoff |
| Includes Load Protector | Without Load Protector |
| Includes Stair Climber | Without Stair Climber |
| Includes Wheel Fenders | With Wheel Fenders |
| Load Capacity | 600 lbs. |
| Material | Steel |
| Nose Plate Depth | 7 1/4" |
| Nose Plate Material | Steel |
| Nose Plate Profile | Standard |
| Nose Plate Type | Solid Straight |
| Nose Plate Width | 21 3/4" |
| Nose Plate Wxd | 21 3/4" x 7 1/4" |
| Noseplate Depth | 7" |
| Noseplate Depth | 7 1/4" |
| Noseplate Width | 22" |
| Noseplate Width | 21 3/4" |
| Overall Depth | 19" |
| Overall Height | 52" |
| Overall Hxwxd | 52" x 22" x 19" |
| Overall Width | 22" |
| Wheel Dia. | 10" |
| Wheel Material | Rubber |
| Wheel Type | Rubber Wheel |
| Wheel Width | 2" |
Shipping Info:
| Ship weight (kg) | 21.6 |
| Ship height (cm) | 132.08 |
| Ship length (cm) | 58.42 |
| Ship width (cm) | 55.88 |
| HS code | 8716805010 |
| Country of Origin | US |
Product Variants
| Product | Model | Frame Material | Noseplate Width | Noseplate Depth | Overall Height | Overall Width | Frame Type | Nose Plate Material | Axle-mounted Wheel Dia. | Price | |
|---|---|---|---|---|---|---|---|---|---|---|---|
![]() |
1W617 | Steel | 14" | 8" | 46" | 18 1/2" | Rounded Back | Steel | 8" | €183.19 | |
![]() |
2NXC1 | Steel | 17 1/2" | 12 1/2" | 53" | 20 1/2" | Flat Back | Steel | 8" | €253.43 | |
![]() |
2W063 | Steel | 14" | 8" | 46" | 20" | Rounded Back | Steel | 10" | €219.79 | |
![]() |
2W157 | Steel | 14" | 10" | 48" | 18" | Rounded Back | Steel | 8" | €214.63 | |
![]() |
2W179 | Steel | 14" | 8" | 46" | 22" | Rounded Back | Steel | 10" | €229.49 | |
![]() |
34D660 | Steel | 21 3/4" | 7 1/4" | 52" | 22" | Flat Back | Steel | 10" | €239.34 | |
![]() |
3W153 | Aluminum | 14" | 8 1/4" | 48" | 22 1/2" | Rounded Back | Aluminum | 10" | €335.21 |
Explore Products
- AETNA BEARING A2322-1 Clutch Release Bearing, 3.81 Inch Outside Dia., 0.75 Inch Height
- BRISKHEAT MSTAT101010 Heating Tape, With Mid Temperature Control, 120V, 10 Ft. Length
- MICRO PLASTICS 13SP032 Round Spacer, Clear Hole, Nylon, 1/8 In Lg., 0.115 In I.D., 1/4 In O.D.
- BROWNING 1969039 5B5V48 V-Belt Sheave, Multiple, Bushed Bore, 5 Groove, Cast Iron
- APOLLO VALVES 70LF24827 Bronze 2 Pcs Ball Valve with SS Latch-Lock Lever and Nut 2 Inch Size, 2 x Solder, yellow, bronze, 9 x 3 x 5 Inch
- GRAINGER 316 SS0.06x12x481 Stainless Steel Plate 316, 12 Inch X 4 Ft Size, 0.06 Inch Thick, 80 Rockwell Hardness
- VERMONT GAGE 112218780 Pin Gage, Class ZZ, NoGo, Steel, 18.78 mm Size
- GRAINGER BULK-RS-N60-949 Neoprene Roll, 36 Inch X 35 Ft, 0.03125 Inch Thickness, 60A, Plain Backing, Black, Smooth
Explore More
- CONDOR
- KEYSHAFT
- THERN
- POLTEX
- Air Cannons and Man Coolers
- Door Knob Locksets
- Fall Rescue Accessories
- Strip Chart Temperature Recorders
- Pressure Washer Hose Reels
- LOC-LINE Round Nozzle
- LOC-LINE Straight Flow Nozzle
- FABENCO XL Series Extended Coverage Self-Closing Safety Gates
- DESTACO 331-R Series Pull Action Latch Clamps
- ANVIL 001G Series Adjustable Clevis Hangers, Electro-Galvanized Steel, Imperial
- TEXAS PNEUMATIC TOOLS Arrowick Lubricators
- VESTIL LPT-4000T Series Pallet Truck Loadable Carousels
- ALTRONIX Replacement Blade Fuses
- ZOELLER Intermittent High Temperature Pumps
- SPEAKMAN Neo SLV-1010 Series Shower Combinations
Contact us
Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.
DAYTON 34D661 General Purpose Hand Truck Capacity 600 Lb
€248.20 /unit
