DAYTON 1W617 General Purpose Hand Truck 300 Lb.
Get it by Thursday, Jan 22
10.00% off
€164.87 /unit
Add To Cart
Request a Quote
Payment
Delivery
Product Specifications:
| Item | General Purpose Hand Truck |
| Axle-mounted Wheel Dia. | 8" |
| Axle-mounted Wheel Type | Semipneumatic |
| Axle-mounted Wheel/tread Material | Rubber |
| Brake | No Caster Brake |
| Caster Configuration, Wheel Configuration | (2) Axle-Mounted |
| Color | Red |
| Finish | Powder Coated |
| Frame Finish | Powder Coated |
| Frame Material | Steel |
| Frame Type | Rounded Back |
| Handle Type | Continuous Frame Flow Back |
| Includes Foot Assist | Without Foot Assist |
| Includes Lever Pushoff | Without Lever Pushoff |
| Includes Load Protector | Without Load Protector |
| Includes Stair Climber | Without Stair Climber |
| Includes Wheel Fenders | Without Wheel Fenders |
| Load Capacity | 300 lbs. |
| Material | Steel |
| Nose Plate Depth | 8" |
| Nose Plate Material | Steel |
| Nose Plate Profile | Standard |
| Nose Plate Type | Solid Straight |
| Nose Plate Width | 14" |
| Nose Plate Wxd | 14" x 8" |
| Noseplate Depth | 8" |
| Noseplate Width | 14" |
| Overall Height | 46" |
| Overall Hxwxd | 46" x 18.5" |
| Overall Width | 18 1/2" |
| Promotion Restriction | Not Eligible For Promotion |
| Wheel Dia. | 8" |
| Wheel Width | 1 3/4" |
Shipping Info:
| Ship weight (kg) | 11.7 |
| Ship height (cm) | 116.84 |
| Ship length (cm) | 50.8 |
| Ship width (cm) | 46.99 |
| HS code | 8716805010 |
| Country of Origin | US |
Product Variants
| Product | Model | Frame Material | Noseplate Width | Noseplate Depth | Overall Height | Overall Width | Frame Type | Nose Plate Material | Axle-mounted Wheel Dia. | Price | |
|---|---|---|---|---|---|---|---|---|---|---|---|
![]() |
2NXC1 | Steel | 17 1/2" | 12 1/2" | 53" | 20 1/2" | Flat Back | Steel | 8" | €253.43 | |
![]() |
2W063 | Steel | 14" | 8" | 46" | 20" | Rounded Back | Steel | 10" | €219.79 | |
![]() |
2W157 | Steel | 14" | 10" | 48" | 18" | Rounded Back | Steel | 8" | €214.63 | |
![]() |
2W179 | Steel | 14" | 8" | 46" | 22" | Rounded Back | Steel | 10" | €229.49 | |
![]() |
34D660 | Steel | 21 3/4" | 7 1/4" | 52" | 22" | Flat Back | Steel | 10" | €239.34 | |
![]() |
34D661 | Steel | 21 3/4" | 7 1/4" | 52" | 22" | Flat Back | Steel | 10" | €248.20 | RFQ
|
![]() |
3W153 | Aluminum | 14" | 8 1/4" | 48" | 22 1/2" | Rounded Back | Aluminum | 10" | €335.21 |
Explore Products
- DAYTON 3FCT5 Mounted Ball Bearing 1-3/16 Inch Bore
- BROWNING 1077502 SF 2 7/8 Q-D Bushing, 2.875 Inch Bore Size, 4.625 Inch Outer Diameter, SF Bushing, Gray Iron
- ALVORD POLK 650-1.3125 Construction Reamer, 1.3125 Inch Dia., Straight Shank, 1-5/16 Fractional Size
- GATES XL-031-200-LLUKNB Synchronous & Timing Belt
- MAIN FILTER INC. MF0064498 RHR660S25V Hydraulic Filter, Wire Mesh, 25 Micron Rating, Viton Seal, 13.11 Inch Height
- NEWCO 7973BZ3.5X09.5
- MAIN FILTER INC. MF0588503 FS121B4T125 Interchange Hydraulic Filter, Wire Mesh, 125 Micron Rating, Seal, 5.472 Inch Height
- SUPCO RC20X450 Mini-Split Run Cap, 20Mfd X 450V
Explore More
- BETTER PACK
- INTERMATIC
- KEYSHAFT
- TYDENBROOKS
- RED HEAD BRASS
- Invertible Fork Manual Material Lifts
- Laminating Pouches and Film
- Soapstones
- Air Files
- Inside Micrometers
- AKRO-MILS 30098 Shelfmax Shelf Bins
- ADB HOIST RINGS MFG. Stubby Ball End Hex Keys
- CONDOR Goatskin Leather Tan Driver Gloves
- GLOBE SCIENTIFIC Flange Plug Caps, For 16mm Tubes
- ALLIED TUBE & CONDUIT Rigid Conduit
- AKRO-MILS 13017 Stak-N-Store Bins
- APPLETON ELECTRIC EDS Series, Hazardous Location Control Stations
- WINSMITH SE Encore Series, E13 Size, MDJS Single Reduction Speed Reducers
- PROTO Screws
Contact us
Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.
DAYTON 1W617 General Purpose Hand Truck 300 Lb.
€183.19 /unit
