DAYTON 2W157 General Purpose Hand Truck 1000 Lb.
Get it by Thursday, Jan 22
10.00% off
€193.17 /unit
Add To Cart
Request a Quote
Payment
Delivery
Product Specifications:
| Item | General Purpose Hand Truck |
| Axle-mounted Wheel Dia. | 8" |
| Axle-mounted Wheel Type | Tread On Core |
| Axle-mounted Wheel/tread Material | Rubber |
| Brake | No Caster Brake |
| Brake Type | No Caster Brake |
| Caster Configuration, Wheel Configuration | (2) Axle-Mounted |
| Caster/wheel Mounting Location | 2-Wheel |
| Color | Red |
| Finish | Powder Coated |
| Frame Finish | Powder Coated |
| Frame Material | Steel |
| Frame Type | Rounded Back |
| Handle Type | Continuous Frame Flow Back |
| Includes Foot Assist | Without Foot Assist |
| Includes Lever Pushoff | Without Lever Pushoff |
| Includes Load Protector | Without Load Protector |
| Includes Stair Climber | Without Stair Climber |
| Includes Wheel Fenders | Without Wheel Fenders |
| Load Capacity | 1000 lbs. |
| Material | Steel |
| Nose Plate Depth | 10" |
| Nose Plate Material | Steel |
| Nose Plate Profile | Standard |
| Nose Plate Type | Solid Straight |
| Nose Plate Width | 14" |
| Nose Plate Wxd | 14" x 10" |
| Noseplate Depth | 10" |
| Noseplate Width | 14" |
| Overall Depth | 17" |
| Overall Height | 48" |
| Overall Hxwxd | 48" x 18" |
| Overall Width | 18" |
| Promotion Restriction | Not Eligible For Promotion |
| Wheel Dia. | 8" |
| Wheel Material | Rubber |
| Wheel Width | 1 5/8" |
Shipping Info:
| Ship weight (kg) | 12.15 |
| Ship height (cm) | 121.92 |
| Ship length (cm) | 29.21 |
| Ship width (cm) | 45.72 |
| HS code | 8716805010 |
| Country of Origin | US |
Product Variants
| Product | Model | Frame Material | Noseplate Width | Noseplate Depth | Overall Height | Overall Width | Frame Type | Nose Plate Material | Axle-mounted Wheel Dia. | Price | |
|---|---|---|---|---|---|---|---|---|---|---|---|
![]() |
1W617 | Steel | 14" | 8" | 46" | 18 1/2" | Rounded Back | Steel | 8" | €183.19 | |
![]() |
2NXC1 | Steel | 17 1/2" | 12 1/2" | 53" | 20 1/2" | Flat Back | Steel | 8" | €253.43 | |
![]() |
2W063 | Steel | 14" | 8" | 46" | 20" | Rounded Back | Steel | 10" | €219.79 | |
![]() |
2W179 | Steel | 14" | 8" | 46" | 22" | Rounded Back | Steel | 10" | €229.49 | |
![]() |
34D660 | Steel | 21 3/4" | 7 1/4" | 52" | 22" | Flat Back | Steel | 10" | €239.34 | |
![]() |
34D661 | Steel | 21 3/4" | 7 1/4" | 52" | 22" | Flat Back | Steel | 10" | €248.20 | RFQ
|
![]() |
3W153 | Aluminum | 14" | 8 1/4" | 48" | 22 1/2" | Rounded Back | Aluminum | 10" | €335.21 |
Explore Products
- HOSE MASTER GZ125SM360 Flexible Metal Hose 1 1/4 Inch 36 Length
- GROVE GEAR S8572349.00 Quill Input Hollow Bore Output Worm Gear Reducer
- APPROVED VENDOR T6BNI01 Nipple 2 Inch Threaded 316 Stainless Steel
- WALTER TOOLS P26315R15 WKP35S 5918423 Carbide Milling Insert P26315r15
- GREENLEE 1117 Wire Stripper, 22 To 10 AWG Cutting Capacities
- SIOUX CHIEF 505-39 Tube Strap, 3/4 in CTS Hole, Domestic
- EATON ECC04C8H8A-P8P23P25 Enclosed Lighting Contactor, NEMA 12, 277V Coil, 8P, On/Off Pushbutton
- WOODHEAD 1200650267 804000A09M0502 Cordset, 4 Pole, Female, 5m, 22/4 Size, N-M
Explore More
- KEYSHAFT
- SMITH-BLAIR
- UNIWELD
- WOODFORD MFG.
- KERI SYSTEMS
- Impact Socket Accessories
- Hand Operated Hydraulic Pumps
- Grease and Oil Pump Accessories
- Current Transducers
- Compressed Air Treatment Replacement Parts
- KUSHLAN PRODUCTS Power Concrete Screed Blades
- ML KISHIGO Flame Resistant Vests, Hook And Loop
- MEMPHIS GLOVE Select Grade Leather Drivers Work Gloves
- CAIMAN Fleece Lined Welding Gloves
- WATTS Cast Iron Gate Valve, Flange
- GOODYEAR ENGINEERED PRODUCTS 37mm Wide Falcon HTC Synchronous Drive Gearbelt
- AKRO-MILS 30255 Akrobins Plastic Storage Bins
- KERN AND SOHN Standard Weight Sets
- SPEARS VALVES PVC Schedule 80 Nipples, 1/4 Inch Diameter, Threaded One End
Contact us
Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.
DAYTON 2W157 General Purpose Hand Truck 1000 Lb.
€214.63 /unit
