DAYTON 34D660 General Purpose Hand Truck Capacity 600 Lb
Get it by Thursday, Jan 22
10.00% off
€215.40 /unit
Add To Cart
Request a Quote
Payment
Delivery
Product Specifications:
| Item | General Purpose Hand Truck |
| Axle-mounted Wheel Dia. | 10" |
| Axle-mounted Wheel Type | Pneumatic |
| Axle-mounted Wheel/tread Material | Rubber |
| Brake | No Caster Brake |
| Caster Configuration, Wheel Configuration | (2) Axle-Mounted |
| Color | Red |
| Finish | Powder Coated |
| Frame Finish | Powder Coated |
| Frame Material | Steel |
| Frame Type | Flat Back |
| Handle Type | Continuous Frame Loop |
| Includes | Wheel Fenders |
| Includes Foot Assist | Without Foot Assist |
| Includes Lever Pushoff | Without Lever Pushoff |
| Includes Load Protector | Without Load Protector |
| Includes Stair Climber | Without Stair Climber |
| Includes Wheel Fenders | With Wheel Fenders |
| Load Capacity | 600 lbs. |
| Material | Steel |
| Nose Plate Depth | 7 1/4" |
| Nose Plate Material | Steel |
| Nose Plate Profile | Standard |
| Nose Plate Type | Solid Straight |
| Nose Plate Width | 21 3/4" |
| Nose Plate Wxd | 21 3/4" x 7 1/4" |
| Noseplate Depth | 7" |
| Noseplate Depth | 7 1/4" |
| Noseplate Width | 22" |
| Noseplate Width | 21 3/4" |
| Overall Depth | 18" |
| Overall Height | 52" |
| Overall Hxwxd | 52" x 22" x 19" |
| Overall Width | 22" |
| Wheel Dia. | 10" |
| Wheel Type | Pneumatic |
| Wheel Width | 3 1/2" |
Shipping Info:
| Ship weight (kg) | 16.2 |
| Ship height (cm) | 132.08 |
| Ship length (cm) | 45.72 |
| Ship width (cm) | 55.88 |
| HS code | 8716805010 |
| Country of Origin | US |
Product Variants
| Product | Model | Frame Material | Noseplate Width | Noseplate Depth | Overall Height | Overall Width | Frame Type | Nose Plate Material | Axle-mounted Wheel Dia. | Price | |
|---|---|---|---|---|---|---|---|---|---|---|---|
![]() |
1W617 | Steel | 14" | 8" | 46" | 18 1/2" | Rounded Back | Steel | 8" | €183.19 | |
![]() |
2NXC1 | Steel | 17 1/2" | 12 1/2" | 53" | 20 1/2" | Flat Back | Steel | 8" | €253.43 | |
![]() |
2W063 | Steel | 14" | 8" | 46" | 20" | Rounded Back | Steel | 10" | €219.79 | |
![]() |
2W157 | Steel | 14" | 10" | 48" | 18" | Rounded Back | Steel | 8" | €214.63 | |
![]() |
2W179 | Steel | 14" | 8" | 46" | 22" | Rounded Back | Steel | 10" | €229.49 | |
![]() |
34D661 | Steel | 21 3/4" | 7 1/4" | 52" | 22" | Flat Back | Steel | 10" | €248.20 | RFQ
|
![]() |
3W153 | Aluminum | 14" | 8 1/4" | 48" | 22 1/2" | Rounded Back | Aluminum | 10" | €335.21 |
Explore Products
- APPLETON ELECTRIC CJFB2675BU Flourescent Fixture, 26W, 120V
- REGAL 008483AS53 Spiral Point Tap, 7/16-14 Size, H2 Limit, 3 Flutes, Plug With Nitride & Steam Oxide
- SPEARS VALVES 350-100450 Elbow, 22-1/2 Deg., Gasket, Class 200, 6 Size, PVC
- KECKLEY BVS3THRCSAGSL-038 Ball Valve, 3/8 Inch Pipe, 3, 705 PSI CWP, -20-450 Deg F
- EATON IBPFDB3020 Circuit Breaker Plug-In Unit, 3-Poles, 240/480/600 Vac, 20A, 3 Wire, Fdb Frame
- OSG 52302023 Exchangeable Milling Head
- EZ FLO 57782 Deadbolt, 3, Satin Nickel, Kwikset Kw1, Keyed Different, Multi-Family
Explore More
- DOMINATOR
- FLINT & WALLING
- IRONCAT
- KEYSHAFT
- TOLCO
- Recessed Lighting Housings and Kits
- Round Blanks
- Brass Blanks Flats Bars Plates and Sheet Stock
- Regenerative Blower Inlet Filters
- Saddle Vents
- ALLPAX GASKET CUTTER SYSTEMS Bottom Shaft Rebuild Kits
- ANSELL 11-947 Hyflex Durable Cut Resistant Gloves With Enhanced Grip
- ANSELL 58-335 Alphatec Chemical Resistant Gloves With Moisture Absorbent Inner Coating
- PROTO Impact Socket, 1/4 Inch, Imperial, Heat Treated Alloy Steel, Standard
- GLOBE SCIENTIFIC Label Rolls, Cryo, Direct Thermal, 51 x 19 mm Size
- E JAMES & CO Rubber Sheet, Oil Resistant, 80A
- SMC VALVES Lock Unit
- ANSELL Class 00 Electrical Gloves, 11 Inch, Black
- CHICAGO PNEUMATIC Tune-Up Kits
- JOHNSON CONTROLS V248 Series Water-Regulating Valves, 3-Way, Pressure-Actuated
Contact us
Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.
DAYTON 34D660 General Purpose Hand Truck Capacity 600 Lb
€239.34 /unit
