DAYTON 3W153 General Purpose Hand Truck 400 Lb.
Get it by Thursday, Jan 22
10.00% off
€301.69 /unit
Add To Cart
Request a Quote
Payment
Delivery
Product Specifications:
| Item | General Purpose Hand Truck |
| Axle-mounted Wheel Dia. | 10" |
| Axle-mounted Wheel Type | Pneumatic |
| Axle-mounted Wheel/tread Material | Rubber |
| Brake | No Caster Brake |
| Caster Configuration, Wheel Configuration | (2) Axle-Mounted |
| Color | Silver |
| Finish | Bright Aluminum |
| Frame Material | Aluminum |
| Frame Type | Rounded Back |
| Handle Type | Continuous Frame Loop |
| Includes Foot Assist | Without Foot Assist |
| Includes Lever Pushoff | Without Lever Pushoff |
| Includes Load Protector | Without Load Protector |
| Includes Stair Climber | Without Stair Climber |
| Includes Wheel Fenders | Without Wheel Fenders |
| Load Capacity | 400 lbs. |
| Material | Aluminum |
| Nose Plate Depth | 8 1/4" |
| Nose Plate Material | Aluminum |
| Nose Plate Profile | Standard |
| Nose Plate Type | Solid Straight |
| Nose Plate Width | 14" |
| Nose Plate Wxd | 14" x 8.25" |
| Noseplate Depth | 8-1/4" |
| Noseplate Depth | 8 1/4" |
| Noseplate Width | 14" |
| Overall Height | 48" |
| Overall Hxwxd | 48" x 22.5" |
| Overall Width | 22 1/2" |
| Promotion Restriction | Not Eligible For Promotion |
| Wheel Dia. | 10" |
| Wheel Type | Pneumatic |
| Wheel Width | 4" |
Shipping Info:
| Ship weight (kg) | 9.9 |
| Ship height (cm) | 130.81 |
| Ship length (cm) | 58.42 |
| Ship width (cm) | 46.99 |
| HS code | 8716805010 |
| Country of Origin | US |
Product Variants
| Product | Model | Frame Material | Noseplate Width | Noseplate Depth | Overall Height | Overall Width | Frame Type | Nose Plate Material | Axle-mounted Wheel Dia. | Price | |
|---|---|---|---|---|---|---|---|---|---|---|---|
![]() |
1W617 | Steel | 14" | 8" | 46" | 18 1/2" | Rounded Back | Steel | 8" | €183.19 | |
![]() |
2NXC1 | Steel | 17 1/2" | 12 1/2" | 53" | 20 1/2" | Flat Back | Steel | 8" | €253.43 | |
![]() |
2W063 | Steel | 14" | 8" | 46" | 20" | Rounded Back | Steel | 10" | €219.79 | |
![]() |
2W157 | Steel | 14" | 10" | 48" | 18" | Rounded Back | Steel | 8" | €214.63 | |
![]() |
2W179 | Steel | 14" | 8" | 46" | 22" | Rounded Back | Steel | 10" | €229.49 | |
![]() |
34D660 | Steel | 21 3/4" | 7 1/4" | 52" | 22" | Flat Back | Steel | 10" | €239.34 | |
![]() |
34D661 | Steel | 21 3/4" | 7 1/4" | 52" | 22" | Flat Back | Steel | 10" | €248.20 | RFQ
|
Explore Products
- APPROVED VENDOR U51110.031.0175 Machine Screw, 5/16 In - 18 Thread Size, SS, 1 3/4 In Lg., Flat, Plain, Slotted
- VULCAN HART 00-713930 Pilot And Spark Ignitor With Orange Wire, 3.4 x 4.85 x 2.5 Inch Size
- WALTER TOOLS DSRNR165D Indexable Turning and Profiling Tool Holder, DSRN Toolholder, Square
- AIR HANDLER 6B741 Air Filter Pad, 18 x 24 x 2 Inch Nominal Filter Size, Polyester, Surface Tackifier, Blue/White
- MILLER ELECTRIC 301582 Wireless Hand Control, Pushbutton, 300 Feet Op Range
- GRAINGER 1101BF x 690 GAV Door Closer, Non Hold Open, Non-Handed, 9 1/16 Inch Housing Lg, 2 5/8 Inch Housing Dp
- DIXON D16206 Expansion Ring Coupling, 2-1/16 Inch Bowl Size, Complete Coupling
- SLOAN 3870214 Sink, 2 Station
Explore More
- GUARDAIR
- KEYSHAFT
- POLY-PLANAR
- ROCKY MOUNTAIN TWIST
- TITAN
- Washdown Motors
- Syringe Filters
- Tiedowns
- Eyewear Dispensers
- Shaft Arbors
- DESTACO 8100/8300 Series Pneumatic Swing Clamps
- LAKELAND Disposable Coveralls
- FACOM 115A Monkey Wrenches
- CHICAGO PNEUMATIC CP6060/CP6070 Series Impact Wrenches
- MUELLER INDUSTRIES 764 Carbon Steel Y Strainers
- HONEYWELL Short Roller Lever Actuator Large Basic Snap Switch
- FSI Emergency Shelter System
- AIRMASTER FAN Fan Guards
- SMC VALVES Vfs2000 Series Solenoid Valve
- DELTA Replacement Faucet Handles
Contact us
Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.
DAYTON 3W153 General Purpose Hand Truck 400 Lb.
€335.21 /unit
