FREE delivery on orders over €150
Product Specifications:
| Item | USA Standard Testing Sieve |
| Frame Inside Dia. | 12" |
| Frame Material | Stainless Steel |
| Height | 2 5/8" |
| Inside Depth | 1 5/8" |
| Mesh Size | Medium |
| Mesh Size Range | Coarse |
| Opening Size | 2.36 mm |
| Outside Dia. | 12" |
| Overall Depth | 1 5/8" |
| Product Type | Standard Stainless Steel Cloth Test Sieve |
| Screen Material | Stainless Steel |
| Type | Woven Testing |
| Us Standard Screen Size | #8 |
| Wire Dia. | 1 mm |
Shipping Info:
| Ship weight (kg) | 0.95 |
| Ship height (cm) | 8.89 |
| Ship length (cm) | 33.02 |
| Ship width (cm) | 33.02 |
| HS code | 9604000000 |
| Country of Origin | US |
Product Variants
| Product | Model | Mesh Size Range | Opening Size | Frame Material | Wire Dia. | Outside Dia. | Overall Depth | Frame Inside Dia. | Screen Material | Price | |
|---|---|---|---|---|---|---|---|---|---|---|---|
![]() |
8SS12F | Coarse | 2.36 mm | Stainless Steel | 1 mm | 12" | 3 1/4" | 12" | Stainless Steel | €268.78 | |
![]() |
80SS12F | Fine | 180 µm | Stainless Steel | 0.125 mm | 12" | 3 1/4" | 12" | Stainless Steel | €268.78 | |
![]() |
80SS12H | Fine | 180 µm | Stainless Steel | 0.125 mm | 12" | 1 5/8" | 12" | - | €268.78 | |
![]() |
.265 BS8F | Coarse | 6.7 mm | Brass | 1.8 mm | 8" | 2" | 8" | Stainless Steel | €109.17 | |
![]() |
.265 BS8H | Coarse | 6.7 mm | Brass | 1.8 mm | 8" | 1" | 8" | Stainless Steel | €109.62 | |
![]() |
.530 BS8H | Coarse | 13.2 mm | Brass | 2.8 mm | 8" | - | 8" | Stainless Steel | €109.62 | |
![]() |
.530 BS8F | Coarse | 13.2 mm | Brass | 2.8 mm | 8" | 2" | 8" | Stainless Steel | €109.17 |
Explore Products
- IPS 64LTC Holesaw, 4 Inch Size
- AIR HANDLER 6B878 Carbon Impregnated Filter 20 x 25 x 4
- EATON C445UC-N6 Standard Control Slow-Fast Auto User Interface
- CARRIER 32LT660005 Motormaster Drive, 460V
- APOLLO VALVES 70108P46 Ball Valve, Size 2 Inch Bspp, Bronze, Lock Close Only
- GRAINGER 14328_72_0 Bronze Rectangular Bar, 2 Inch X 6 Ft Nominal Size
- EATON C325KAL9 Freedom Nema Lug Kit, Soft Starter-Fusible Disconnect, 610A
- APPLETON ELECTRIC AJA20044200P4RS Receptacle Box, 200A
Explore More
- KEYSHAFT
- SHAW PLUGS
- SUREFIRE
- UNITED ABRASIVES-SAIT
- FERVI
- Faucet Accessories
- Spiral and Cartridge Rolls
- Audible Device Covers and Guards
- Replacement Batteries
- Copper Foil Rolls
- BURNDY Copper Compression Lugs
- RUD CHAIN VLBG Load Rings, Metric Thread With Variable Length
- MUELLER INDUSTRIES 1600-D Chexter Check Valves
- RUD CHAIN VWBG-V Load Rings, Metric Thread, Variable Length
- SPEARS VALVES Turf Swivel Joint 90 Degree Elbows, FAT x SOC
- FANTECH RE Series Roof Mount Fans
- REGAL STI Spiral Point Taps, Plug, HSS, Steam Oxide
- REGAL STI Spiral Flute Taps, Bottom, HSS, Nitride & Steam Oxide
- QUANTUM STORAGE SYSTEMS Ventilated Top Polymer Dunnage Racks
Contact us
Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.
ADVANTECH 8SS12H Sieve #8 S/s 12 Inch Half Height
€268.78 /unit



