FREE delivery on orders over €150
Product Specifications:
| Item | USA Standard Testing Sieve |
| Frame Inside Dia. | 8" |
| Frame Material | Brass |
| Height | 2 5/8" |
| Inside Depth | 2" |
| Mesh Size | Coarse |
| Mesh Size Range | Coarse |
| Opening Size | 13.2 mm |
| Outside Dia. | 8" |
| Overall Depth | 2" |
| Product Type | Standard Stainless Steel Cloth Test Sieve |
| Screen Material | Stainless Steel |
| Type | Woven Testing |
| Us Standard Screen Size | 0.53" |
| Wire Dia. | 2.8 mm |
| Wire Diameter | 2.81 mm |
Shipping Info:
| Ship weight (kg) | 0.56 |
| Ship height (cm) | 7.62 |
| Ship length (cm) | 22.61 |
| Ship width (cm) | 22.1 |
| HS code | 9604000000 |
| Country of Origin | US |
Product Variants
| Product | Model | Mesh Size Range | Opening Size | Frame Material | Wire Dia. | Outside Dia. | Overall Depth | Frame Inside Dia. | Screen Material | Price | |
|---|---|---|---|---|---|---|---|---|---|---|---|
![]() |
8SS12F | Coarse | 2.36 mm | Stainless Steel | 1 mm | 12" | 3 1/4" | 12" | Stainless Steel | €268.78 | |
![]() |
8SS12H | Coarse | 2.36 mm | Stainless Steel | 1 mm | 12" | 1 5/8" | 12" | Stainless Steel | €268.78 | |
![]() |
80SS12F | Fine | 180 µm | Stainless Steel | 0.125 mm | 12" | 3 1/4" | 12" | Stainless Steel | €268.78 | |
![]() |
80SS12H | Fine | 180 µm | Stainless Steel | 0.125 mm | 12" | 1 5/8" | 12" | - | €268.78 | |
![]() |
.265 BS8F | Coarse | 6.7 mm | Brass | 1.8 mm | 8" | 2" | 8" | Stainless Steel | €109.17 | |
![]() |
.265 BS8H | Coarse | 6.7 mm | Brass | 1.8 mm | 8" | 1" | 8" | Stainless Steel | €109.62 | |
![]() |
.530 BS8H | Coarse | 13.2 mm | Brass | 2.8 mm | 8" | - | 8" | Stainless Steel | €109.62 |
Explore Products
- ANVIL 0500085899 Black Adjustable Pipe Saddle Support, 6 Inch Size
- GROVE GEAR GRG8260286.00 GRG-BM826-60-D-210 Reducer, 3-Piece Coupled, Input Output Shaft, Double Worm
- SPEARS VALVES 4520-005C Industrial Ball Check Valve Cartridge, EPDM, 1/2 Size, CPVC
- ENERPAC HCL1002 Lock Nut Cylinder, 100 Ton
- EATON 8043PMURF Low Voltage Round Standard Duty Fixed Capacitor Bank, 80 KVA, 480 VAC, 96A, Steel
- TSUBAKI T80B18 1 SPKT
- ANVIL 0861300606 3/8 Imp Forged Steel Square Heavy Duty Plug
- TRIM LOK INC X313-100 Rubber Seal Tubing 0.38 Inch Width 100 Feet
Explore More
- DEVILBISS
- KEYSHAFT
- PARAGON
- STENNER
- SECUREFIT
- Flasks
- Safety Sleeves and Tube Holders
- Door Bottoms
- Dock Ladders
- Air/Liquid Separators
- DESTACO 205 Series Horizontal Hold Down Clamps, Solid Bar
- VIEGA PROPRESS Caps, SS, Press Connection, FKM Seal
- ACME ELECTRIC WI112 Series Medium Voltage Transformers, 3 Phase, 60Hz, 2.5kV & 5kV Class
- RUD CHAIN VWBG-V Load Rings, Metric Thread, Variable Length
- HALLOWELL Pass Through Shelving Unit
- PARKER Liquid Line Filter Driers, Solder Connection
- VERMONT GAGE Go Standard Thread Plug Gages, 1-16 Un
- BROWNING Q3 Type, Split Taper Bushings
- REELCRAFT Screws
Contact us
Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.
ADVANTECH .530 BS8F Sieve .530 B/s 8 Inch Full Height
€109.17 /unit



