FREE delivery on orders over €150
Product Specifications:
| Item | USA Standard Testing Sieve |
| Frame Inside Dia. | 8" |
| Frame Material | Brass |
| Height | 2 5/8" |
| Inside Depth | 2" |
| Mesh Size | Coarse |
| Mesh Size Range | Coarse |
| Opening Size | 6.7 mm |
| Outside Dia. | 8" |
| Overall Depth | 2" |
| Product Type | Standard Stainless Steel Cloth Test Sieve |
| Screen Material | Stainless Steel |
| Type | Woven Testing |
| Us Standard Screen Size | 0.265" |
| Wire Dia. | 1.8 mm |
| Wire Diameter | 1.81 mm |
Shipping Info:
| Ship weight (kg) | 0.56 |
| Ship height (cm) | 7.62 |
| Ship length (cm) | 22.61 |
| Ship width (cm) | 23.62 |
| HS code | 9604000000 |
| Country of Origin | US |
Product Variants
| Product | Model | Mesh Size Range | Opening Size | Frame Material | Wire Dia. | Outside Dia. | Overall Depth | Frame Inside Dia. | Screen Material | Price | |
|---|---|---|---|---|---|---|---|---|---|---|---|
![]() |
8SS12F | Coarse | 2.36 mm | Stainless Steel | 1 mm | 12" | 3 1/4" | 12" | Stainless Steel | €268.78 | |
![]() |
8SS12H | Coarse | 2.36 mm | Stainless Steel | 1 mm | 12" | 1 5/8" | 12" | Stainless Steel | €268.78 | |
![]() |
80SS12F | Fine | 180 µm | Stainless Steel | 0.125 mm | 12" | 3 1/4" | 12" | Stainless Steel | €268.78 | |
![]() |
80SS12H | Fine | 180 µm | Stainless Steel | 0.125 mm | 12" | 1 5/8" | 12" | - | €268.78 | |
![]() |
.265 BS8H | Coarse | 6.7 mm | Brass | 1.8 mm | 8" | 1" | 8" | Stainless Steel | €109.62 | |
![]() |
.530 BS8H | Coarse | 13.2 mm | Brass | 2.8 mm | 8" | - | 8" | Stainless Steel | €109.62 | |
![]() |
.530 BS8F | Coarse | 13.2 mm | Brass | 2.8 mm | 8" | 2" | 8" | Stainless Steel | €109.17 |
Explore Products
- MAIN FILTER INC. MF0337655 HC9600FKN4H Interchange Hydraulic Filter, Glass, 5 Micron Rating, Viton Seal, 4.56 Inch Height
- GRAINGER 450-404528 Jobber Length Drill Bit, 11.50 mm Size, 121 mm Overall Length, Carbide
- SOUTHWIRE COMPANY 10614602 Bare Copper Wire, Solid, 14 Awg, 600 V
- OSG 1400117105 Thread Forming Tap Forming #8-36 Tin
- NORDFAB 8040005127 Branch, Stainless Steel
- ICS 543995 Purge Bulb Tub
- HOYT K707 Replacement Contact Kit 600vac 4p
- LEGRIS 3108 04 20 Male Branch Tee, Push-to-Connect x Push-to-Connect x MUNF, 1 3/32 Inch Length
Explore More
- ALLSOURCE
- HAYWARD
- KEYSHAFT
- ZICO
- GEMPLERS
- Ice Bins
- Line Voltage Thermostats
- Bench Triple Output DC Power Supplies
- Pry Bar Lever Dollies
- Hydraulic Accumulator
- DESTACO 301, 311 Series Pull Action Latch Clamps
- OIL SAFE Premium Pump Body Collars
- CONDOR High Visibility Cowhide Leather Orange Palm Gloves
- IRONCLAD Wrenchworx Oil Resistant Gloves
- IRONCAT Welding Gloves, Elkskin Leather, Gold
- SPEEDAIRE Double Acting Air Cylinders, 2 Inch Bore Diameter
- LOVEJOY S Type Flanges without Keyway, Inch Bores
- EATON 10250T Series Selector Switches
- GRAINGER Raised Handle Utility Carts
- PROTO Flex Sockets
Contact us
Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.
ADVANTECH .265 BS8F Sieve .265 B/s 8 Inch Full Height
€109.17 /unit



