FREE delivery on orders over €150
Product Specifications:
| Item | USA Standard Testing Sieve |
| Frame Inside Dia. | 8" |
| Frame Material | Brass |
| Height | 1 5/8" |
| Inside Depth | 1" |
| Mesh Size | Coarse |
| Mesh Size Range | Coarse |
| Opening Size | 6.7 mm |
| Outside Dia. | 8" |
| Overall Depth | 1" |
| Product Type | Standard Stainless Steel Cloth Test Sieve |
| Screen Material | Stainless Steel |
| Type | Woven Testing |
| Us Standard Screen Size | 0.265" |
| Wire Dia. | 1.8 mm |
| Wire Diameter | 1.81 mm |
Shipping Info:
| Ship weight (kg) | 0.9 |
| Ship height (cm) | 5.72 |
| Ship length (cm) | 22.86 |
| Ship width (cm) | 22.86 |
| HS code | 9604000000 |
| Country of Origin | US |
Product Variants
| Product | Model | Mesh Size Range | Opening Size | Frame Material | Wire Dia. | Outside Dia. | Overall Depth | Frame Inside Dia. | Screen Material | Price | |
|---|---|---|---|---|---|---|---|---|---|---|---|
![]() |
8SS12F | Coarse | 2.36 mm | Stainless Steel | 1 mm | 12" | 3 1/4" | 12" | Stainless Steel | €268.78 | |
![]() |
8SS12H | Coarse | 2.36 mm | Stainless Steel | 1 mm | 12" | 1 5/8" | 12" | Stainless Steel | €268.78 | |
![]() |
80SS12F | Fine | 180 µm | Stainless Steel | 0.125 mm | 12" | 3 1/4" | 12" | Stainless Steel | €268.78 | |
![]() |
80SS12H | Fine | 180 µm | Stainless Steel | 0.125 mm | 12" | 1 5/8" | 12" | - | €268.78 | |
![]() |
.265 BS8F | Coarse | 6.7 mm | Brass | 1.8 mm | 8" | 2" | 8" | Stainless Steel | €109.17 | |
![]() |
.530 BS8H | Coarse | 13.2 mm | Brass | 2.8 mm | 8" | - | 8" | Stainless Steel | €109.62 | |
![]() |
.530 BS8F | Coarse | 13.2 mm | Brass | 2.8 mm | 8" | 2" | 8" | Stainless Steel | €109.17 |
Explore Products
- EATON CNDC3800T57XWPN Molded Case Circuit Breaker, Ng-Frame, Electronic Lsia Trip Type, 3-Pole, 800A, 600 Vac
- EATON D96210ACR2 Compact Random Switch Solid State Relay, 10A, 1NO-SPST Contact
- SPEARS VALVES 300-100705 Elbow, 60 Deg., Socket, 100 PSI, PIP, 12 Size, PVC
- PROGRIP 713100 Tarp Strap, 31 Inch Size
- TITAN FASTENERS GJB64192
- FLEXAUST CO INC 8521060025 Ducting Hose, 6 Inch Hose Inside Dia, 25 Ft Hose Lg, 19 PSI, 6 Inch Bend Radius
- PLAST-O-MATIC ARV200VT-CP Air Release Valve, Threaded PVC Seal, CPVC, 2 Inch Size
Explore More
- COLSON
- KEYSHAFT
- PLASTEC
- MONOTARO ALTERNATIVE
- AMERICAN BIOTECH SUPPLY
- Rechargeable Flashlight Battery Packs
- Painting and Finishing Tools
- Hole Cutters
- Hydraulic PTO Pumps
- Rivet Washers
- IRONCLAD Heatworx Reinforced Duty Gloves
- DESTACO 334-R Series Pull Action Latch Clamps
- RUD CHAIN VRBS Fix Weld On Blocks
- RUD CHAIN Washers
- H.K. PORTER Center Cut Cutters, General Purpose
- ENPAC Drum Spill Containment Pallet with Hardcover
- EDWARDS SIGNALING Explosion-Proof Rotating Lights
- ARO Quick Exhausts
- ARLINGTON INDUSTRIES NM Cable Connectors, Steel Plated
- APPROVED VENDOR Lightweight Plastic And Urethane Wheel Chocks
Contact us
Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.
ADVANTECH .265 BS8H Sieve .265 B/s 8 Inch Half Height
€109.62 /unit



