FREE delivery on orders over €150
Product Specifications:
| Item | USA Standard Testing Sieve |
| Frame Inside Dia. | 12" |
| Frame Material | Stainless Steel |
| Height | 4 1/4" |
| Inside Depth | 3 1/4" |
| Mesh Size | Medium |
| Mesh Size Range | Coarse |
| Opening Size | 2.36 mm |
| Outside Dia. | 12" |
| Overall Depth | 3 1/4" |
| Product Type | Standard Stainless Steel Cloth Test Sieve |
| Screen Material | Stainless Steel |
| Type | Woven Testing |
| Us Standard Screen Size | #8 |
| Wire Dia. | 1 mm |
Shipping Info:
| Ship weight (kg) | 1.2 |
| Ship height (cm) | 12.45 |
| Ship length (cm) | 33.53 |
| Ship width (cm) | 34.04 |
| HS code | 9604000000 |
| Country of Origin | US |
Product Variants
| Product | Model | Mesh Size Range | Opening Size | Frame Material | Wire Dia. | Outside Dia. | Overall Depth | Frame Inside Dia. | Screen Material | Price | |
|---|---|---|---|---|---|---|---|---|---|---|---|
![]() |
8SS12H | Coarse | 2.36 mm | Stainless Steel | 1 mm | 12" | 1 5/8" | 12" | Stainless Steel | €268.78 | |
![]() |
80SS12F | Fine | 180 µm | Stainless Steel | 0.125 mm | 12" | 3 1/4" | 12" | Stainless Steel | €268.78 | |
![]() |
80SS12H | Fine | 180 µm | Stainless Steel | 0.125 mm | 12" | 1 5/8" | 12" | - | €268.78 | |
![]() |
.265 BS8F | Coarse | 6.7 mm | Brass | 1.8 mm | 8" | 2" | 8" | Stainless Steel | €109.17 | |
![]() |
.265 BS8H | Coarse | 6.7 mm | Brass | 1.8 mm | 8" | 1" | 8" | Stainless Steel | €109.62 | |
![]() |
.530 BS8H | Coarse | 13.2 mm | Brass | 2.8 mm | 8" | - | 8" | Stainless Steel | €109.62 | |
![]() |
.530 BS8F | Coarse | 13.2 mm | Brass | 2.8 mm | 8" | 2" | 8" | Stainless Steel | €109.17 |
Explore Products
- BUSSMANN 170M5308 Semiconductor Fuse, 400A, 690VAC
- APPLETON ELECTRIC LPCL1575GMTL
- LYNDEX-NIKKEN E50-511 Collet, Round Face, 13 mm
- PARKER 24-16 F5OG5-SS Reducing Adapter, 1 1/2 Inch X 1 Inch Pipe
- GEARWRENCH 84763 Bolt Extractor, 3/8 Inch Drive, 12 mm Socket Size, 7 Point, Black Oxide
- VULCAN HART 707506-A Riser Low Shelf
- DESTACO 16/300F Plunger
- PIP 68-160SB/L Hand Protection Leather Driver Gloves, L, Natural, Dozen
Explore More
- BAILEIGH INDUSTRIAL
- KEYSHAFT
- LASCO
- VALLEY CRAFT
- AIMS POWER
- Digital And Mechanical Timers
- Pressure Washer Connectors and Adaptors
- Conveyor H-Stands
- Oil Gauging Tape Measures
- Marking Systems
- LEATHERHEAD TOOLS Ultra Force Axes
- ELVEX Ultra lightweight Core Protective Eyewears
- TEMPCO Mica Insulated Strip Heaters with Mounting Slots
- KEO Woodruff Keyseat Cutters, Shank Type, Carbide
- MUELLER INDUSTRIES 92AT Silent Check Valves
- LUCKY LINE PRODUCTS Load Rated Spring Snap
- DURHAM MANUFACTURING Solid Box Trucks
- MAIN FILTER INC. Hydraulic Filters, Wire Mesh, 150 Micron
- AMS Brass Liners
- BALDWIN ESTATE 5073 Knobs
Contact us
Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.
ADVANTECH 8SS12F Sieve #8 S/s 12 Inch Full Height
€268.78 /unit



