Rivets

Filter

Filter By

Filter

Brand

See More

Product Categories

See More

All Products

Blind Rivet, 1/8 In Rivet Dia., Alu, 5/16 In Rivet Lg., 500PK
Item: AD3HTA
Model: AD43ABS201
€31.61 /pack
Add To Cart
Blind Rivet, 5/32 In Rivet Dia., Alu, 5/8 In Rivet Lg., 0.313 In To 0.375 In Grip Rng, 500PK
Item: AG2WUZ
Model: U33600.015.0056
€54.45 /pack
Add To Cart
Blind Rivet, 5/32 In Rivet Dia., Alu, 7/16 In Rivet Lg., 0.126 In To 0.187 In Grip Rng, 500PK
Item: AG2WVP
Model: U33610.015.0053
€32.62 /pack
Add To Cart
Rivet Nut, 1/4 Inch - 20 Thread Size, 0.610 Inch - 0.645 Inch Flange Dia., Steel
Item: EA2YWL
Model: BTI-ARS4T-420-500/B
See Details
This product can only be shipped in multiples of 5250
Rivet Nut, 8-32 Thread Size, Steel, 0.435 In Lg., 0.08 In To 0.13 In Grip Rng, Hex Socket, 50PK
Item: AG2UCL
Model: CAH2-0832-130-50
€17.90 /pack
Add To Cart
Rivet Nut, M10 - 1.50 Thread Size, 170.40 mm Flange Dia., 20.45 mm L, Steel
Item: EA2YXQ
Model: BTI-ALS4T-1015-7.9/B
See Details
This product can only be shipped in multiples of 33
Riveting Clamp, 5/32 Inch Dia., 0 To 1/4 Inch Grip
Item: AF2RAW
Model: HC54
€4.77 /unit
Add To Cart
Semi Tubular Rivet, 3/8 In Rivet Lg., 1/4 In Rivet Dia., Alu, Oval, 50PK
Item: AA9XBN
Model: TAC1612.1-50
€22.90 /pack
Add To Cart
Semi Tubular Rivet, 5/8 In Rivet Lg., 1/4 In Rivet Dia., Alu, Oval, 50PK
Item: AA9XBT
Model: TAC1620-50
€24.88 /pack
Add To Cart
Semi Tubular Rivet, 5/8 In Rivet Lg., 1/4 In Rivet Dia., Brass, Oval, Plain, 50PK
Item: AA9WZX
Model: TBC1620.1-50
€41.92 /pack
Add To Cart
Solid Rivet, Rnd Spacer, Alu, 1 In Lg., 3/16 In Rivet Dia., Plain, 100PK
Item: AE9NAY
Model: 30A0616-EA-100
€16.39 /pack
Add To Cart
Tool Conversion Kit, No 8, Double Act
Item: EA3CWH
Model: BTIT-AA481-832N/B
See Details
12...107108

Rivets

Rivets are needed in different sizes and widths. Rivets come with universal as well as specialized heads. Universal head rivets are available with Raptor Supplies for a range of applications. A universal rivet is handy for most jobs while blind or solid rivets are used for more specialized applications. Whether it's a job in metal, masonry or wood, rivets available at Raptor Supplies can be used for a lot of jobs.

We are here to help!

Looking for a part not listed here?