GRAINGER U33610.015.0053 Blind Rivet 5/32 Inch X 0.437 Inch Dome, 500PK | AG2WVP 32MN01

GRAINGER U33610.015.0053 Blind Rivet, 5/32 In Rivet Dia., Alu, 7/16 In Rivet Lg., 0.126 In To 0.187 In Grip Rng, 500PK

Item: AG2WVP Model: U33610.015.0053Cross Ref: 32MN01
7 In Stock

Ships within 2 days via

€32.62 /pkg. of 500
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Blind Rivet
Drill Size #20
Grade Grade 5056
Grip Range 0.126" to 0.187"
Head Dia. 0.296" to 0.328"
Head Height 0.065"
Head Style Dome
Hole Size 0.16" to 0.164"
Mandrel Material Steel
Rivet Dia. 5/32"
Rivet Length 7/16"
Rivet Material Aluminum
Rivet Type Closed End
Single Shear Strength 350 lbs.
System Of Measurement Imperial
Tensile Strength 480 lbs.

Shipping Info:

Ship weight (kg) 0.7646
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2
HS code8308206000

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U33610.015.0053 Blind Rivet, 5/32 In Rivet Dia., Alu, 7/16 In Rivet Lg., 0.126 In To 0.187 In Grip Rng, 500PK
€32.62 /pack