APPROVED VENDOR TBC1620.1-50 Semi-Tubular Rivet 1/4 X 5/8 Inch, 50PK | AA9WZX 1HBY3

APPROVED VENDOR TBC1620.1-50 Semi Tubular Rivet, 5/8 In Rivet Lg., 1/4 In Rivet Dia., Brass, Oval, Plain, 50PK

Item: AA9WZX Model: TBC1620.1-50Cross Ref: 1HBY3
7 In Stock

Ships within 2 days via

€41.92 /pkg. of 50
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Semi-Tubular Rivet
Finish Plain
Grip Range 0.443" to 0.505"
Head Dia. 0.437"
Head Height 0.078"
Head Type Dome
Rivet Dia. 1/4"
Rivet Length 5/8"
Rivet Material Brass
Rivet Type Semi Tubular
System Of Measurement Imperial

Shipping Info:

Ship weight (kg) 0.2295
Ship height (cm)2.54
Ship length (cm)22.86
Ship width (cm)22.86
HS code8308206000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR TBC1620.1-50 Semi Tubular Rivet, 5/8 In Rivet Lg., 1/4 In Rivet Dia., Brass, Oval, Plain, 50PK
€41.92 /pack