POP AD43ABS201 Blind Rivet, 1/8 Inch Dia., 0.313 Inch Length, 500Pk | AD3HTA 3ZJT9

POP AD43ABS201 Blind Rivet, 1/8 In Rivet Dia., Alu, 5/16 In Rivet Lg., 500PK

Item: AD3HTA Model: AD43ABS201Cross Ref: 3ZJT9
7 In Stock

Ships within 2 days via

€31.61 /pkg. of 500
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Blind Rivet
Drill Size #30
Grade Grade 5052
Grip Range 0.126" to 0.187"
Head Dia. 1/4"
Head Height 0.036"
Head Style Dome
Hole Size 0.129" to 0.133"
Mandrel Material Aluminum
Rivet Dia. 1/8"
Rivet Length 5/16"
Rivet Material Aluminum
Rivet Type Open End
Single Shear Strength 155 lbs.
System Of Measurement Imperial
Tensile Strength 235 lbs.

Shipping Info:

Ship weight (kg) 0.261
Ship height (cm)5.33
Ship length (cm)13.46
Ship width (cm)9.4
HS code8308206000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

POP AD43ABS201 Blind Rivet, 1/8 In Rivet Dia., Alu, 5/16 In Rivet Lg., 500PK
€31.61 /pack