Push-In Rivets

Filter

<p>Push-in rivets are used to fasten wood, metal and plastic panels into the surface, are only accessible from one side and are ideal for circuit boards.</p>
MICRO PLASTICS -

Keyhole Push-In Rivets

Push-in rivets are suitable for their simple and efficient fastening capabilities. They are used in industries, such as automotive, electronics and furniture assembly. These rivets are designed to be easily inserted into pre-drilled holes, where they expand to hold components together securely.

StyleModelRivet LengthHead HeightRivet Dia.Head TypeMaterialColorTemp. RangePrice (ex. VAT)Pkg. Qty.
A27KY12501250.364"0.05"0.162"DomeNylonWhite-40°F to +185°F€17.0925
B27KY12501560.398"0.055"0.163"DomeNylonWhite-40°F to +185°F€5.5725
C27KY15601250.412"0.055"0.199"DomeNylonWhite-40°F to +185°F€5.0825
D27KY18701870.524"0.052"6/25"DomeNylonWhite-40°F to +185°F€9.4925
E27KY18702500.579"0.056"0.243"DomeNylonWhite-40°F to +185°F€6.2325
F27KY25001870.621"0.063"0.319"DomeNylonWhite-40°F to +185°F€14.6825
G27KY25002500.659"0.044"5/16"DomeNylonWhite-40°F to +185°F€7.1125
H27KY18703750.712"0.065"0.241"DomeNylonWhite-40°F to +185°F€5.5325
I27KY25003120.734"0.046"5/16"DomeNylonWhite-40°F to +185°F€6.1025
J27KY25003750.798"0.049"0.317"DomeNylonWhite-40°F to +185°F€5.9725
K27KY25005000.931"0.062"0.317"DomeNylonWhite-40°F to +185°F€10.7625
L27KY15601567/16"0.05"1/5"DomeNylonWhite-40°F to +185°F€5.8125
MICRO PLASTICS -

Arrow Push-In Rivets

StyleModelRivet LengthHead HeightRivet Dia.Head TypeMaterialColorTemp. RangePrice (ex. VAT)Pkg. Qty.
A27AC00040.18"2/25"0.18"DomeNylonWhite-40°F to +185°F€10.3625
A27AC00130.31"0.07"0.162"DomeNylonWhite-40°F to +185°F€5.6225
B61PR1000000.45"2/25"-DomeNylonWhite-40°F to +185°F€9.7520
C27AC00070.45"0.06"0.225"DomeNylonWhite-40°F to +185°F€6.5725
A27AC00030.196"1/25"0.196"DomeNylonWhite-40°F to +185°F€5.4625
A27AC00020.395"0.06"4/25"DomeNylonWhite-40°F to +185°F€10.2025
A27AC00110.525"0.06"0.206"DomeNylonWhite-40°F to +185°F-25
RFQ
A27AC00090.575"0.06"0.29"DomeNylonWhite-40°F to +185°F€19.4625
-

Expanding Push-In Rivets

StyleModelRivet LengthHead TypeColorHead HeightRivet Dia.MaterialTemp. RangeRivet TypePrice (ex. VAT)Pkg. Qty.
A61PR8001000.62"DomeWhite2/25"-Nylon-40°F to +185°F-€17.2920
A61PR2000003/8"DomeWhite0.075"-Nylon-40°F to +185°F-€17.5020
B5675PK9/16"-Black-1/4"Nylon-Push In Rivet€15.7950
C5677PK11/16"Round SpacerBlack2 mm3/8"Nylon-Push In Rivet€18.8525
D5676PK15.5 mmRound SpacerBlack1 mm5/16"Nylon--€14.2425
-

Split Push-In Rivets

StyleModelRivet LengthHead TypeColorHead HeightRivet Dia.MaterialTemp. RangeMandrel MaterialPrice (ex. VAT)Pkg. Qty.
A27PIF00470.26"DomeWhite0.035"0.145"Nylon-40°F to +185°F-€6.0540
B27RT2504400.61"DomeBlack0.1"-Nylon-40°F to +185°F-€9.9920
A27PIF00440.295"DomeWhite0.026"0.14"Nylon-40°F to +185°F-€5.3240
A27PIF00500.305"DomeWhite0.047"0.202"Nylon-40°F to +185°F-€8.8240
A27PIF00580.324"DomeWhite0.053"0.238"Nylon-40°F to +185°F-€7.6040
C27PIF00450.345"DomeWhite0.046"0.137"Nylon-40°F to +185°F-€8.9640
C27PIF00460.395"DomeWhite0.046"0.145"Nylon-40°F to +185°F-€14.5740
A27PIF00720.497"DomeWhite0.061"0.29"Nylon-40°F to +185°F-€11.8540
A27PIF00710.622"Round SpacerOff White1/16"0.29"Nylon-40°F to +185°F-€23.8140
C27PIF00650.715"DomeWhite0.056"0.293"Nylon-40°F to +185°F-€7.1840
D27PIF00401/5"DomeWhite0.036"0.105"Nylon-40°F to +185°F-€5.6240
E27RT2508004/5"DomeBlack0.107"-Nylon-40°F to +185°F-€13.8620
B27RT2504257/16"Round SpacerBlack0.098"-Nylon-40°F to +185°F-€11.8520
C27PIF00438/25"DomeWhite0.028"0.14"Nylon-40°F to +185°F-€5.6840
E27RT18755012/25"Round SpacerBlack0.068"-Nylon-40°F to +185°F-€10.8620
F27PIF005225/32"DomeWhite0.071"0.225"Nylon-40°F to +185°F-€14.5640
G5935PK29/32"DomeBlack0.1181"1/4"Nylon-Nylon€12.4525
MICRO PLASTICS -

Snap Push-In Rivets

StyleModelRivet LengthHead TypeHead HeightRivet Dia.MaterialColorTemp. RangePrice (ex. VAT)Pkg. Qty.
A27SR1021700.18"Dome0.067"0.102"NylonBlack-40°F to +185°F€6.4520
A27SR00120.22"Dome0.065"0.122"NylonBlack-40°F to +185°F€9.0820
A27SR1182600.26"Dome0.063"-NylonBlack-40°F to +185°F€7.7420
A27SR2363100.31"Round Spacer0.118"-NylonBlack-40°F to +185°F€10.8510
A27SR1183100.31"Dome0.063"-NylonBlack-40°F to +185°F€9.8320
A27SR1183900.39"Dome0.063"-NylonBlack-40°F to +185°F€5.9710
A27SR1573156/25"Dome0.083"0.157"NylonBlack-40°F to +185°F€5.0310
A27SR1572757/25"Dome--NylonBlack-40°F to +185°F€6.0610
MICRO PLASTICS -

Ribbed Push-In Rivets

StyleModelRivet LengthHead TypeMaterialColorTemp. RangePrice (ex. VAT)Pkg. Qty.
A27QB400250N0.218"DomeNylonNatural-40°F to +185°F€7.7420
A27QB400375N0.343"DomeNylonNatural-40°F to +185°F-20
RFQ
GRAINGER -

Rivet, 19 mm Rivet Lg., 9.5 mm Rivet Dia., 9 mm Hole Size, Blk, Ribbed, Plastic, 25PK

ModelItemPrice (ex. VAT)Pkg. Qty.
5ZLY9CQ3YDZ€18.3625
GRAINGER -

Rivet, 20 mm Rivet Lg., 7 mm Hole Size, Blk, Ribbed, Plastic, 50PK

ModelItemPrice (ex. VAT)Pkg. Qty.
5ZDL7CQ3YDU€15.0150
GRAINGER -

Rivet, 3 mm Hole Size, Blk, Snap, Plastic, 25PK

ModelItemPrice (ex. VAT)Pkg. Qty.
890830-0CQ3YEB€7.3725
GRAINGER -

Rivet, 23 mm Rivet Lg., 6 mm Hole Size, Blk, Keyhole, Plastic, 50PK

ModelItemPrice (ex. VAT)Pkg. Qty.
5ZLT0CQ3YEJ€38.9950
GRAINGER -

Rivet, 0.844 In Rivet Lg., 3/8 In Hole Size, Blk, Ribbed, Nylon, 25PK

ModelItemPrice (ex. VAT)Pkg. Qty.
5RKV5CQ3YDQ€10.2425
GRAINGER -

Rivet, 5/8 In Rivet Lg., 1/4 In Hole Size, Blk, Keyhole, Nylon, 50PK

ModelItemPrice (ex. VAT)Pkg. Qty.
5MTY0CQ3YDG€14.9350
GRAINGER -

Rivet, 3/4 In Rivet Lg., 11/32 In Rivet Dia., Natural, Ribbed, Nylon, 50PK

ModelItemPrice (ex. VAT)Pkg. Qty.
5RKL9CQ3YEN€16.4750
GRAINGER -

Clip, 18 mm Rivet Lg., 13 mm Hole Size, Split, Yellow, Plastic, 25PK

ModelItemPrice (ex. VAT)Pkg. Qty.
5ZDY0CQ3YDB€15.2625
GRAINGER -

Rivet, 1 In Rivet Lg., 1/4 In Hole Size, Blk, Keyhole, Nylon, 10PK

ModelItemPrice (ex. VAT)Pkg. Qty.
5NCR9CQ3YDJ€29.0010
GRAINGER -

Rivet, 6 mm Hole Size, Blk, Expanding, Plastic, 25PK

ModelItemPrice (ex. VAT)Pkg. Qty.
5ZDU3CQ3YDC€15.9225
GRAINGER -

Rivet, 1/4 In Hole Size, Blk, Expanding, Plastic, 50PK

ModelItemPrice (ex. VAT)Pkg. Qty.
5ZDR4CQ3YDD€24.6450
GRAINGER -

Rivet, 20 mm Rivet Lg., 8 mm Hole Size, Blk, Keyhole, 25PK

ModelItemPrice (ex. VAT)Pkg. Qty.
5NCD3CQ3YDK€12.0125
GRAINGER -

Rivet, 15/16 In Rivet Lg., 9/32 In Hole Size, Blk, Ribbed, Plastic, 25PK

ModelItemPrice (ex. VAT)Pkg. Qty.
5RKW1CQ3YDT€9.5625
GRAINGER -

Rivet, 20 mm Rivet Lg., 5/16 In Rivet Dia., 9/32 In Hole Size, Charcoal, Ribbed, Plastic, 50PK

ModelItemPrice (ex. VAT)Pkg. Qty.
5RKK2CQ3YEA€24.4550
GRAINGER -

Rivet, 18 mm Rivet Lg., 8 mm Hole Size, Blk, Keyhole, Plastic, 25PK

ModelItemPrice (ex. VAT)Pkg. Qty.
5ZLW8CQ3YEH€21.6525

Push-In Rivets

Push-in rivets quickly and securely fasten two or more components together without the need for specialised tools or equipment. They are also known as push rivets or expanding rivets and are ideal for the automotive, electronics, aerospace and manufacturing industries.

Frequently Asked Questions

How to install push-in rivets?

  • Ensure that the rivet gun is working properly by putting the skinny end of the rivet into the rivet gun.
  • The threaded end should enter the hole first.
  • Place the rivet into the hole while holding the other end into the rivet gun.
  • Push the rivet gun until it touches the surface of the material to be fastened.
  • Before shooting the rivet gun, rotate it anticlockwise and pull the handle slowly.
  • Release the rivet gun's handle and press again.
  • Press the rivet gun's handle and pull it away.
  • Repeat this process until the material is fully secured.

Can split push-in rivets be painted or coated after installation?

Yes, split push-in rivets can be painted or coated after installation to match the surrounding materials or provide additional protection against corrosion and wear. However, it's essential to ensure that the paint or coating does not interfere with the functionality of the rivets.

How do I choose the right size of split push-in rivets for my application?

When selecting split push-in rivets, consider factors such as the thickness of the materials being joined, the diameter of the mounting holes and the required strength of the connection.

How do split push-in rivets work?

Split push-in rivets work by splitting apart their shanks during installation, which allows them to clamp the mounting surface from the blind side while gripping the exposed surface with their head. This creates a secure and reliable connection between the two surfaces.

We are here to help!

Looking for a part not listed here?