GRAINGER U33600.015.0056 Blind Rivet 5/32 Inch X 0.625 Inch Dome, 500PK | AG2WUZ 32MM83

GRAINGER U33600.015.0056 Blind Rivet, 5/32 In Rivet Dia., Alu, 5/8 In Rivet Lg., 0.313 In To 0.375 In Grip Rng, 500PK

Item: AG2WUZ Model: U33600.015.0056Cross Ref: 32MM83
7 In Stock

Ships within 2 days via

€54.45 /pkg. of 500
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Blind Rivet
Drill Size #20
Grade Grade 1100
Grip Range 0.313" to 0.375"
Head Dia. 0.296" to 0.328"
Head Height 0.065"
Head Style Dome
Hole Size 0.16" to 0.164"
Mandrel Material Aluminum
Rivet Dia. 5/32"
Rivet Length 5/8"
Rivet Material Aluminum
Rivet Type Closed End
Single Shear Strength 130 lbs.
System Of Measurement Imperial
Tensile Strength 160 lbs.

Shipping Info:

Ship weight (kg) 0.481
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2
HS code8308206000

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U33600.015.0056 Blind Rivet, 5/32 In Rivet Dia., Alu, 5/8 In Rivet Lg., 0.313 In To 0.375 In Grip Rng, 500PK
€54.45 /pack