APPROVED VENDOR 30A0616-EA-100 Rivet Round 3/16 Diameter 1 Inch Length, 100PK | AE9NAY 6KY16

APPROVED VENDOR 30A0616-EA-100 Solid Rivet, Rnd Spacer, Alu, 1 In Lg., 3/16 In Rivet Dia., Plain, 100PK

Item: AE9NAY Model: 30A0616-EA-100Cross Ref: 6KY16
7 In Stock

Ships within 2 days via

€16.39 /pkg. of 100
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Solid Rivet
Finish Plain
Head Dia. 3/8"
Head Height 0.141"
Head Type Dome
Length 1"
Material Aluminum
Rivet Dia. 3/16"
System Of Measurement Imperial

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)3.81
Ship length (cm)12.7
Ship width (cm)5.08
HS code7616103000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 30A0616-EA-100 Solid Rivet, Rnd Spacer, Alu, 1 In Lg., 3/16 In Rivet Dia., Plain, 100PK
€16.39 /pack