GRAINGER CAH2-0832-130-50 Rivet Nut Hex 8-32 Thread 0.435 Inch, 50PK | AG2UCL 32FY39

GRAINGER CAH2-0832-130-50 Rivet Nut, 8-32 Thread Size, Steel, 0.435 In Lg., 0.08 In To 0.13 In Grip Rng, Hex Socket, 50PK

Item: AG2UCL Model: CAH2-0832-130-50Cross Ref: 32FY39
7 In Stock

Ships within 2 days via

€17.90 /pkg. of 50
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Rivet Nut
Body Dia. 0.249"
Drill Size 1/4"
End Type Open
Flange Dia. 3/8"
Grip Range 0.08" to 0.13"
Head Height 0.027"
Length 0.435"
Material Steel
Rivet Type Hex Socket
System Of Measurement Imperial
Thread Size #8-32

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)12.7
Ship length (cm)35.56
Ship width (cm)27.94
HS code7318190000

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER CAH2-0832-130-50 Rivet Nut, 8-32 Thread Size, Steel, 0.435 In Lg., 0.08 In To 0.13 In Grip Rng, Hex Socket, 50PK
€17.90 /pack