Refrigeration Test Equipment

Filter

Filter By

Filter

Brand

See More

Product Categories

Our Categories

All Products

Blade-Style Digital Depth Gauge, 0-32 Inch/0 to 800 mm Range, IP67
Item: CU4NHT
Model: 5004BZ-32/800
€2,470.15 /unit
Add To Cart
Blade-Style Digital Depth Gauge, 0-6 Inch/0 mm to 150 mm Range
Item: CR4RDM
Model: 1144-150A
€292.91 /unit
Add To Cart
Depth Gage Base, 8 Inch Length
Item: DZ8JZE
Model: 648-8
Add To Cart
Dial Gauge, 3.000 Inch Range, 3.5 Inch Dia., No Brake, Counter-Clockwise
Item: CL6JXC
Model: H-4464CC
€334.13 /unit
See Details
Digital Depth Gauge, 0-10 Inch/0 mm to 250 mm Range, IP67
Item: CU6KFX
Model: 00530442
Add To Cart
Mechanical Depth Micrometerch to Inch Range, +/-0.00012 Inch Accuracy
Item: CR4TKR
Model: 3240-1
€126.38 /unit
Add To Cart
Process Gauge, 10 Figure Interval, 1 Minor Gradient
Item: AL8UTL
Model: PGS100
€179.01 /unit
Add To Cart
Sight Gauge Kit
WILKERSON

Sight Gauge Kit

Item: CJ3JEM
Model: GRP-96-346
€37.75 /unit
Add To Cart
Stainless Panel Builder Gauge, 50 Figure Interval, 5 Minor Gradient
Item: BX7MRQ
Model: PBLSS200
€181.38 /unit
Add To Cart
Vacuum Gauge Digital 0 to 19000 Microns
Item: AG9HRW
Model: VG640D
€314.45 /unit
Add To Cart
Vacuum Gauge, 1/4 Inch Male Flare, Digital, 5 to 10 Microns
Item: CJ3RZT
Model: RAVG-1
€396.26 /unit
Add To Cart
Vacuum Gauge, 4-1/2 Digit LCD Display, 0 - 150 F Ambient Temperature
Item: AD7QNA
Model: VG64
€344.69 /unit
Add To Cart
12...67

Refrigeration Test Equipment

Refrigeration test equipment are used to monitor HVAC lines for analysing the pressure & temperature levels using vacuum & micron gauges. Raptor Supplies offers a wide range of these test equipment from brands like Dixon, Honeywell, Yellow Jacket, Supco & more. The temperature meters ensure a safe ambient refrigerant temperature, before adding a new one as it travels through the system. Vacuum gauges feature a thermal conductivity sensor for maintaining the temperature inside the vacuum and an LCD screen to accurately display the readings. They are further equipped with a connection cord for providing fast data transfer rates. These gauges are powered by battery cells for a portable operation.

We are here to help!

Looking for a part not listed here?