SUPCO VG640D Vacuum Gauge Digital 0 to 19000 Microns | AG9HRW 20LR01

SUPCO VG640D Vacuum Gauge Digital 0 to 19000 Microns

Item: AG9HRW Model: VG640DCross Ref: 20LR01
7 In Stock

Ships within 2 days via

€314.45 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Vacuum Gauge
Ambient Operating Range 0° to 150°
Display LCD
Measurement Range 0 µm to 19000 µm
Power Supply (3)AA Batteries
Type Digital

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)4.83
Ship length (cm)21.84
Ship width (cm)11.94
Country of OriginCN

Product Variants

ProductModelAccuracyMeasurement RangeAmbient Operating RangeDisplayPrice
SUPCO VG60 Gauge Vacuum | AB3GRB 1TC70 VG60+/-10 µm, +/-10%---€291.22
SUPCO VG64 Vacuum Gauge, 4-1/2 Digit LCD Display, 0 - 150 F Ambient Temperature | AD7QNA 4FY27 VG64----€344.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SUPCO VG640D Vacuum Gauge Digital 0 to 19000 Microns
€314.45 /unit