INSIZE 1144-150A Blade-Style Digital Depth Gauge, 0-6 Inch/0 mm to 150 mm Range | CR4RDM 54XJ04

INSIZE 1144-150A Blade-Style Digital Depth Gauge, 0-6 Inch/0 mm to 150 mm Range

Item: CR4RDM Model: 1144-150ACross Ref: 54XJ04
7 In Stock

Ships within 2 days via

€292.91 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Gauge
Accuracy -0.0012" to +0.0012"
Actuation Style Slide
Base Length 3 15/16"
Base Style Flat
Battery Included Yes
Battery Size CR2032
Blade Material Stainless Steel
Blade Tip Shape Hook
Blade Width 0.098"
Case Type Plastic Case
Compatible Data Output Cable Mfr. No. 7302-SPC5A/5B, Mfr. No. 7305-SPC2A, Mfr. No. 7306-20
Compatible Wireless Transmitter Mfr. No. 7306-20
Data Output Type Wireless With Transmitter
Depth Gauge Type Blade-Style
Dimension Type Inch, Metric
Display Type LCD
Function Automatic Power Off, Buttons- On/Off, Inch/Mm Conversion, Zero-Setting
Includes Case Yes
Long Form Calibration Certificate No
Max. Measurement 6"
Number Of Gauges 1
Number Of Measuring Rods 0
Operation Electronic
Operation Type Digital
Range 0" to 6"
Rotating Spindle No
Spc Output Yes

Shipping Info:

Ship weight (kg) 0.585
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelResolutionPrice
INSIZE 1141-300AWL Digital Depth Gauge, 0 Inch To 12 In/0 mm To 300 mm Range, ±0.03 mm Accuracy, Full Base | CR4QWC 783DU8 1141-300AWL0.0005"€528.49
INSIZE 1147-300WL Digital Depth Gauge, 0 Inch To 12 In/0 mm To 300 mm Range, ±0.03 mm Accuracy, Full Base | CR4QWD 783DU4 1147-300WL0.0005"€563.34
INSIZE 1141-500AWL Digital Depth Gauge, 0 Inch To 20 In/0 mm To 500 mm Range, ±0.05 mm Accuracy, Full Base | CR4QWE 783DU9 1141-500AWL0.0005"€812.91
INSIZE 1147-500WL Digital Depth Gauge, 0 Inch To 20 In/0 mm To 500 mm Range, ±0.05 mm Accuracy, Full Base | CR4QWF 783DU5 1147-500WL0.0005"€859.99
INSIZE 1141-150AWL Digital Depth Gauge, 0 Inch To 6 In/0 mm To 150 mm Range, ±0.03 mm Accuracy, Full Base | CR4QWG 783DU6 1141-150AWL0.0005"€270.75
INSIZE 1147-150WL Digital Depth Gauge, 0 Inch To 6 In/0 mm To 150 mm Range, ±0.03 mm Accuracy, Full Base | CR4QWH 783DU2 1147-150WL0.0005"€323.29
INSIZE 1141-200AWL Digital Depth Gauge, 0 Inch To 8 In/0 mm To 200 mm Range, ±0.03 mm Accuracy, Full Base | CR4QWJ 783DU7 1141-200AWL0.0005"€300.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INSIZE 1144-150A Blade-Style Digital Depth Gauge, 0-6 Inch/0 mm to 150 mm Range
€292.91 /unit