INSIZE 3240-1 Mechanical Depth Micrometerch to Inch Range, +/-0.00012 Inch Accuracy | CR4TKR 462V20

INSIZE 3240-1 Mechanical Depth Micrometerch to Inch Range, +/-0.00012 Inch Accuracy

Item: CR4TKR Model: 3240-1Cross Ref: 462V20
7 In Stock

Ships within 2 days via

€126.38 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Micrometer
Accuracy -0.00012" to +0.00012"
Anvil Flat
Anvil Material Steel
Anvil Shape Flat
Base Length 4"
Base Style Full
Dimension Type Inch
Features Better Rod Accuracy
Included Certification No
Includes Rods With Flat End
Includes Case Yes
Lock Nut Type Screw
Long Form Calibration Certificate No
Max. Measurement 1"
Maximum Measurement 1"
Min. Measurement 0.0"
Movement Of Screw 1"
Number Of Gauges 1
Number Of Measuring Rods 1
Operation Type Mechanical
Resolution 0.001"
Rod Dia. 0.177"
Rod Type Solid
Rotating Spindle Yes
Spc Output No
Spindle Flat
Spindle Material Steel
Spindle Shape Flat
Thimble Ratchet
Thimble Type Ratchet

Shipping Info:

Ship weight (kg) 0.54
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelRangeAccuracyLong Form Calibration CertificateDimension TypeBase StyleBase LengthNumber Of Measuring RodsOperation TypePrice
INSIZE 3241-1 Mechanical Depth Micrometerch to Inch Range, +/-0.00012 Inch Accuracy | CR4TKQ 462V22 3241-10" to 1"-------€178.94
INSIZE 3241-B1 Mechanical Depth Micrometerch to Inch Range, +/-0.00012 Inch Accuracy | CR4TKT 462V26 3241-B10" to 1"-------€221.06
INSIZE 3241-12 Mechanical Depth Micrometerch to 12 Inch Range, +/-0.00012 Inch Accuracy | CR4TKU 462V23 3241-120" to 12"-------€554.62
INSIZE 3241-2 Mechanical Depth Micrometerch to Inch Range, +/-0.00012 Inch Accuracy | CR4TKV 462V92 3241-20" to 2"-------€226.62
INSIZE 3241-3 Mechanical Depth Micrometerch to Inch Range, +/-0.00012 Inch Accuracy | CR4TKW 462V93 3241-30" to 3"-------€260.45
INSIZE 3241-4 Mechanical Depth Micrometerch to Inch Range, +/-0.00012 Inch Accuracy | CR4TKX 462V24 3241-4--0.00012" to +0.00012"NoInchFull4"4Mechanical€286.56
INSIZE 3241-B4 Mechanical Depth Micrometerch to Inch Range, +/-0.00012 Inch Accuracy | CR4TKY 462V27 3241-B40" to 4"-------€341.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INSIZE 3240-1 Mechanical Depth Micrometerch to Inch Range, +/-0.00012 Inch Accuracy
€126.38 /unit