STARRETT 5004BZ-32/800 Blade-Style Digital Depth Gauge, 0-32 Inch/0 to 800 mm Range, IP67 | CU4NHT 26Z187

STARRETT 5004BZ-32/800 14587 Blade-Style Digital Depth Gauge, 0-32 Inch/0 to 800 mm Range, IP67

Item: CU4NHT Model: 5004BZ-32/800Cross Ref: 26Z187 / 14587
7 In Stock

Ships within 2 days via

€2,470.15 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Gauge
Accuracy -0.002" to +0.002"
Actuation Style Slide
Base Length 4"
Base Style Full
Battery Included Yes
Battery Size CR2032
Blade Material Stainless Steel
Blade Tip Shape Flat With Removable Hook
Blade Width 1/2"
Case Type Wood Case
Compatible Data Output Cable MFR. No. 798SCKB
Compatible Wireless Transmitter Starrett Datasure Wireless Data Collection System
Contact Point Material Stainless Steel
Contact Point Shape Flat
Coolant Resistant Yes
Data Output Type Cable
Depth Gauge Type Blade-Style
Dimension Type Inch, Metric
Display Type LCD
Function Absolute/Relative Display, Inch/Metric Display, On/Off, Preset And Hold
Includes Offset Attachment PT06136
Includes Case Yes
Ip Rating IP67
Lock Nut Type Thumb Screw
Long Form Calibration Certificate No
Max. Measurement 32"
Number Of Gauges 0
Number Of Measuring Rods 0
Operation Type Digital
Range 0" to 32"
Rotating Spindle No
Spc Output Yes

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)7.62
Ship length (cm)91.44
Ship width (cm)27.94
HS code9017304000
Country of OriginIT

Product Variants

ProductModelResolutionLong Form Calibration CertificateBase StyleBase LengthPrice
STARRETT 236HB Depth Gage, Flat Base | CU4MXH 26Z101 236HB-NoFlat6"€175.11
STARRETT 5004BZ-16/400 Blade-Style Digital Depth Gauge, 0-16 Inch/0 to 400 mm Range, IP67 | CU4NHR 26Z185 5004BZ-16/4000.0005"---€1,839.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 5004BZ-32/800 14587 Blade-Style Digital Depth Gauge, 0-32 Inch/0 to 800 mm Range, IP67
€2,470.15 /unit