Gauges And Electronics

Filter

JB INDUSTRIES -

Micron Gauges

StyleModelMeasurement RangeDisplayAmbient Operating RangeBattery VoltagePrice (ex. VAT)
ADV-4110 µm to 12000 µmLCD--€466.36
BDV-24N20 µm to 9000.0 µmLCD+32°F to +120°F9V€345.99
EDWARDS SIGNALING -

End Of Line Resistors

StyleModelMPNPrice (ex. VAT)
AEOL-4.7EOL-4.7-
RFQ
AEOL-47KLEOL-47KL-
RFQ
BEOL47PK2EOL47PK2€18.08
CEOL47PK7EOL47PK7€60.19
StyleModelPressure RangeCase MaterialDial SizePrice (ex. VAT)
AALTG250F0 psi to 300 psiAluminum3 1/2"€352.92
AALTG150F0 psi to 300 psiAluminum3 1/2"€458.95
INSIZE -

Digital Depth Gauges

StyleModelAccuracyBase StyleBlade Tip ShapeData Output TypeBlade WidthRangeBase LengthDisplay TypePrice (ex. VAT)
A1144-150A-0.0012" to +0.0012"FlatHookWireless With Transmitter0.098"0" to 6"3 15/16"LCD€292.91
B1141-200AWL-0.03 mm to +0.03 mmFullFlatWireless14.5 mm0" to 8"100 mmLCD€300.60
C1147-300WL-0.03 mm to +0.03 mmFullFlatWireless16 mm-100 mmLCD€563.34
C1147-200WL-0.03 mm to +0.03 mmFullFlatWireless16 mm0" to 8"100 mmLCD€374.15
B1141-150AWL-0.03 mm to +0.03 mmFullFlatWireless14.5 mm0" to 6"100 mmLCD€270.75
B1141-300AWL-0.03 mm to +0.03 mmFullFlatWireless14.5 mm-150 mmLCD€528.49
C1147-150WL-0.03 mm to +0.03 mmFullFlat--0" to 6"-LCD€323.29
C1147-500WL-0.05 mm to +0.05 mmFullFlatWireless16 mm0" to 20"-LCD€859.99
B1141-500AWL-0.05 mm to +0.05 mmFullFlatWireless15 mm0" to 20"150 mmLCD€812.91
INSIZE -

Mechanical Depth Micrometers

StyleModelBase LengthNumber Of Measuring RodsMaximum MeasurementAccuracyLong Form Calibration CertificateDimension TypeBase StyleOperation TypePrice (ex. VAT)
A3241-B12 1/2"11"-0.00012" to +0.00012"NoInchFullMechanical€221.06
B3241-B42 1/2"44"-0.00012" to +0.00012"NoInchFullMechanical€341.95
B3241-44"44"-0.00012" to +0.00012"NoInchFullMechanical€286.56
B3241-24"22"-0.00012" to +0.00012"NoInchFullMechanical€226.62
C3240-64"66"-0.00012" to +0.00012"NoInchFullMechanical€250.87
B3241-124"1212"-0.00012" to +0.00012"NoInchFullMechanical€554.62
B3241-84"88"-0.00012" to +0.00012"NoInchFullMechanical€446.85
D3241-14"11"-0.00012" to +0.00012"NoInchFullMechanical€178.94
C3240-44"24"-0.00012" to +0.00012"NoInchFullMechanical€206.16
C3240-14"11"-0.00012" to +0.00012"NoInchFullMechanical€126.38
B3241-34"33"-0.00012" to +0.00012"NoInchFullMechanical€260.45
B3241-64"66"-0.00012" to +0.00012"NoInchFullMechanical€357.46
StyleModelPressure RangeAccuracyCase MaterialLens MaterialDial SizeMounting TypePointer MaterialPrice (ex. VAT)
APBLSS3000-------€176.22
APBLSS5000-------€176.22
APBLSS1500-------€176.22
APBLSS1000-------€176.22
APBLSS2000-------€176.22
APBLSS150 psi to 15 psi+/-2-1-2%Stainless SteelGlass2 1/2"Lower BackAluminum€171.10
APBLSS300 psi to 30 psi+/-2-1-2%Stainless SteelGlass2 1/2"Lower BackAluminum€176.22
APBLSS600 psi to 60 psi+/-2-1-2%Stainless SteelGlass2 1/2"Lower BackAluminum€176.22
APBLSS1000 psi to 100 psi+/-2-1-2%Stainless SteelGlass2 1/2"Lower BackAluminum€176.22
APBLSS1600 psi to 160 psi+/-2-1-2%Stainless SteelGlass2 1/2"Lower BackAluminum€176.22
APBLSS2000 psi to 200 psi+/-2-1-2%Stainless SteelGlass2 1/2"Lower BackAluminum€176.22
APBLSS3000 psi to 300 psi+/-2-1-2%Stainless SteelGlass2 1/2"Lower BackAluminum€176.22
APBLSS4000 psi to 400 psi+/-2-1-2%Stainless SteelGlass2 1/2"Lower BackAluminum€176.22
APBLSS6000 psi to 600 psi+/-2-1-2%Stainless SteelGlass2 1/2"Lower BackAluminum€176.22
APBLSS8000 psi to 800 psi+/-2-1-2%Stainless SteelGlass2 1/2"Lower BackAluminum€192.62
StyleModelPressure RangeAccuracyCase MaterialLens MaterialDial SizeMounting TypePointer MaterialPrice (ex. VAT)
APGS300 psi to 30 psi-0.5% to +0.5%ThermoplasticPolycarbonate4 1/2"Lower BackAluminum€171.08
APGS600 psi to 60 psi-0.5% to +0.5%ThermoplasticPolycarbonate4 1/2"Lower BackAluminum€175.61
APGS1000 psi to 100 psi-0.5% to +0.5%ThermoplasticPolycarbonate4 1/2"Lower BackAluminum€171.08
APGS1600 psi to 160 psi-0.5% to +0.5%ThermoplasticPolycarbonate4 1/2"Lower BackAluminum€195.61
APGS2000 psi to 200 psi-0.5% to +0.5%ThermoplasticPolycarbonate4 1/2"Lower BackAluminum€195.61
APGS3000 psi to 300 psi-0.5% to +0.5%ThermoplasticPolycarbonate4 1/2"Lower BackAluminum€180.18
APGS6000 psi to 600 psi-0.5% to +0.5%ThermoplasticPolycarbonate4 1/2"Lower BackAluminum€175.61
APGS10000 psi to 1000 psi-0.5% to +0.5%ThermoplasticPolycarbonate4 1/2"Lower BackAluminum€171.10
StyleModelMaterialPrice (ex. VAT)
AAFC250F-TGWPAluminum€451.78
AAFC150F-TGWPAluminum€411.89
WILKERSON -

Gauge Kits

StyleModelMPNPrice (ex. VAT)
AGRP-96-346GRP-96-346€37.75
BLRP-95-771LRP-95-771€222.74
WINTERS INSTRUMENTS -

Vacuum Gauges

StyleModelAccuracyCase ColorLens MaterialSensor MaterialConnection LocationCase MaterialOperating Temp. RangeCase DepthPrice (ex. VAT)
APCT320LF-SilverPlasticBronzeBottomMetal-40°F to +200°F-€45.63
BP9U901428UC-BlackAcrylicPhosphor BronzeCenter Back--40°F to +150°F1.145"€40.32
CPEM1397LF-BlackPlasticBronzeCenter BackMetal-40°F to +150°F-€25.17
DPEM1424LF-BlackPolycarbonateBronzeCenter BackMetal-40°F to +150°F-€19.44
EP3S6075-0.5% to +0.5%BlackGlassPhosphor BronzeBottomAluminum-2"€291.59
EP3S6000-0.5% to +0.5%BlackGlassPhosphor BronzeBottomAluminum-2"€236.17
FP1S560-1% to +1%BlackGlassPhosphor Bronze---40°F to +200°F1 1/2"€134.62
GP1S410-1% to +1%BlackGlassPhosphor Bronze-Aluminum-1.275"€78.25
HPFQ2478-DRY-2FF-2.5% to +2.5%MetallicPolycarbonate-Center Back--40°F to +200°F23/25"€26.31
SUPCO -

Vacuum Gauges

StyleModelMeasurement RangeDisplay TypeAmbient Operating RangeDisplayBattery VoltagePrice (ex. VAT)
AVG640 µm to 12000 µm----€315.73
BVG640D0 µm to 19000 µm-0° to 150°LCD-€213.19
CVG6050 µm to 5000.0 µmLED--9V€291.22
YELLOW JACKET -

Vacuum Gauges

Yellow Jacket vacuum gauges accurately measure pressure in a vacuum. They feature a thermal conductivity sensor for maintaining the temperature inside the vacuum and a LCD screen to display readings down to 10 microns in 7 different units. The LCD screen has an automatic shut-off for battery efficiency and a low battery indicator. Selected models are equipped with a 12 inch cord, stretchable up to 24 inches. These vacuum gauges are available in digital and refrigeration variants on Raptor Supplies.

StyleModelMeasurement RangeDisplayBattery VoltageAmbient Operating RangePrice (ex. VAT)
A69020----€293.88
B690751 µm to 760000 µmLCD-+32°F to +120°F€621.98
C6908610 µm to 25000 µmLCD9V-€492.93
D6908025 µm to 100000 µmLCD9V-€335.04
EDWARDS SIGNALING -

Fire Alarm Resistors

StyleModelMPN
AEOL-15EOL-15
RFQ
AEOL-47EOL-47
RFQ
KERN AND SOHN -

LB Series Calliper Gauges

StyleModelCase WidthHousing DimensionDisplay TypeDigit SizeHousing HeightHousing LengthMax. Ambient Temp.Min. Ambient Temp.Price (ex. VAT)
ALB 200-2350 mm350 mm x 42 mm x 30 mmLCD8 mm30 mm42 mm40°C0°C€921.31
BLB 300-2440 mm440 mm x 42 mm x 30 mmLCD8 mm30 mm42 mm40°C0°C€1,010.20
BALDWIN FILTERS -

Vacuum Gauges

StyleModelMPNPrice (ex. VAT)
A85-V85-V€83.14
BVG1325VG1325€53.50
INFICON -

Micron Gauges

StyleModelAmbient Operating RangeMeasurement RangeBattery VoltagePrice (ex. VAT)
A710-202-G270°F to +120°F1 µm to 760000 µm-€477.36
B710-202-G10°F to +122°F1 µm to 760000 µm9V€368.45
HUMBOLDT -

Dial Gauges

StyleModelMPNPrice (ex. VAT)
AH-4158.1H-4158.1€168.30
BH-4158.1CCH-4158.1CC€179.44
RFQ
CH-4460H-4460€235.13
RFQ
BH-4460CCH-4460CC€235.13
RFQ
AH-4461AH-4461A€266.06
RFQ
AH-4462H-4462€243.79
RFQ
BH-4462CCH-4462CC€247.50
RFQ
AH-4463H-4463€266.06
BH-4463CCH-4463CC€278.44
RFQ
AH-4464H-4464€314.33
RFQ
BH-4464CCH-4464CC€334.13
RFQ
AH-4465H-4465€350.21
RFQ
DH-4465.12H-4465.12€196.76
RFQ
BH-4465.12CCH-4465.12CC€235.13
RFQ
DH-4465.25H-4465.25€173.25
RFQ
BH-4465.25CCH-4465.25CC€148.50
RFQ
DH-4465.50H-4465.50€321.75
RFQ
BH-4465.50CCH-4465.50CC€371.25
RFQ
AH-4466H-4466€404.66
RFQ
AH-4471H-4471€247.50
RFQ
BH-4471CCH-4471CC€189.34
RFQ
JB INDUSTRIES -

Gauges and Electronics

StyleModelAccuracyMeasurement RangeDisplay TypeAmbient Operating RangeDisplayInterfaceNumber Of DigitsPrice (ex. VAT)
ASH-35N-0.5% to +0.5%0 µm to 12000 µmLED+32°F to +120°F-Bluetooth6€405.11
BDV-22N-10 µm to +10 µm10 µm to 100000 µm-+32°F to +120°FLCD--€337.00
StyleModelMPNPrice (ex. VAT)
AA800OG5A800OG5€850.13
AA800OGJ5A800OGJ5€998.47
RFQ
MAHR -

Digital Depth Gauges

StyleModelAccuracyBase LengthData Output TypeLock Nut TypeContact Point ShapeDepth Gauge TypeBase StyleNumber Of GaugesPrice (ex. VAT)
A4126523---------
RFQ
B4126523---------
RFQ
C4126532-0.03 mm to +0.03 mm85 mmWirelessScrewFlatBlade-StyleFlat1€1,391.58
D4126513-0.03 mm to +0.03 mm85 mmCableScrewFlatBlade-StyleHalf1€1,116.23
E4126755-0.03 mm to +0.03 mm100 mmWirelessThumb ScrewPinFlat RuleHalf0€745.16
F4126533-0.03 mm to +0.03 mm100 mmWirelessScrewFlatBlade-Style--€1,218.24
G4126524-0.04 mm to +0.04 mm150 mmCableScrewFlatBlade-StyleHalf1-
RFQ
H4126700-0.04 mm to +0.04 mm100 mmCableThumb ScrewPinFlat RuleHalf0-
RFQ
I4126756-0.04 mm to +0.04 mm150 mmWirelessThumb ScrewPinFlat RuleHalf0-
RFQ
F4126534-0.04 mm to +0.04 mm150 mmWirelessScrewFlatBlade-Style---
RFQ
J4126702-0.05 mm to +0.05 mm150 mmCabledThumb ScrewPinFlat RuleHalf0-
RFQ
K4126757-0.05 mm to +0.05 mm150 mmWirelessThumb ScrewPinFlat RuleHalf0-
RFQ
TESTO -

Gauges and Electronics

StyleModelAccuracyAmbient Operating RangeDisplayInterfaceMaterialMeasurement RangePrice (ex. VAT)
A0563 0009--4.0° to +122.0°NoneBluetooth--€942.54
B0563 0007--NoneBluetooth--€1,609.28
C0560 5522 01+/-10 µm, +/-10%+14°F to +122°F---0 µm to 20000 µm€386.18
D0560 2549 03-0.5% to +0.5%---Brass-€225.21
E0563 0002 20-0.5% to +0.5%---Brass-€625.19
12

Gauges And Electronics

Gaugesmeasure the level of refrigerant gases in HVAC systems. Raptor Supplies offers a wide range of caliper, micron, test & vacuum gauges & gauge kits, in addition to gauge tees, adapters, thermistors & cutters, from Dixon, Honeywell, Yellow Jacket, Supco, JB Industries and Kern & Sohn. They are also useful in detecting increased levels of moisture and leaks in a system. Vacuum gauges accurately measure pressure in a vacuum. They feature a thermal conductivity sensor for maintaining the temperature inside the vacuum and an LCD screen to display readings. The LCD screen has an automatic shut-off feature and a low battery indicator.

We are here to help!

Looking for a part not listed here?