DIXON PGS100 Process Gauge, 10 Figure Interval, 1 Minor Gradient

Item: AL8UTL Model: PGS100
7 In Stock

Ships within 2 days via

€179.01 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Gauge
Accuracy -0.5% to +0.5%
Case Material Thermoplastic
Dial Size 4 1/2"
Lens Material Polycarbonate
Mounting Type Lower Back
Pointer Material Aluminum
Pressure Range 0 psi to 100 psi
Temperature Rating -40°F to +200°F

Shipping Info:

Ship weight (kg) 1.026
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelPressure RangeAccuracyCase MaterialLens MaterialDial SizeMounting TypePointer MaterialPrice
DIXON PGS1000 Process Gauge, 100 Figure Interval, 10 Minor Gradient | BX7MUW PGS10000 psi to 1000 psi-0.5% to +0.5%ThermoplasticPolycarbonate4 1/2"Lower BackAluminum€179.01
DIXON PGS200 Process Gauge, 20 Figure Interval, 2 Minor Gradient | BX7MUX PGS2000 psi to 200 psi-0.5% to +0.5%ThermoplasticPolycarbonate4 1/2"Lower BackAluminum€179.01
DIXON PGS160 Process Gauge, 20 Figure Interval, 1 Minor Gradient | BX7MUY PGS1600 psi to 160 psi-0.5% to +0.5%ThermoplasticPolycarbonate4 1/2"Lower BackAluminum€179.01
DIXON PGS300 Process Gauge, 50 Figure Interval, 2 Minor Gradient | BX7MUZ PGS3000 psi to 300 psi-0.5% to +0.5%ThermoplasticPolycarbonate4 1/2"Lower BackAluminum€179.40
DIXON PGS60 Process Gauge, 10 Figure Interval, 0.5 Minor Gradient | BX7MVD PGS600 psi to 60 psi-0.5% to +0.5%ThermoplasticPolycarbonate4 1/2"Lower BackAluminum€179.01
DIXON PGS30 Process Gauge, 5 Figure Interval, 0.2 Minor Gradient | BX7MVG PGS300 psi to 30 psi-0.5% to +0.5%ThermoplasticPolycarbonate4 1/2"Lower BackAluminum€179.01
DIXON PGS600 Process Gauge, 10 Figure Interval, 5 Minor Gradient | BX7MVK PGS6000 psi to 600 psi-0.5% to +0.5%ThermoplasticPolycarbonate4 1/2"Lower BackAluminum€179.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON PGS100 Process Gauge, 10 Figure Interval, 1 Minor Gradient
€179.01 /unit