SUPCO VG64 Vacuum Gauge, 4-1/2 Digit LCD Display, 0 - 150 F Ambient Temperature | AD7QNA 4FY27

SUPCO VG64 Vacuum Gauge, 4-1/2 Digit LCD Display, 0 - 150 F Ambient Temperature

Item: AD7QNA Model: VG64Cross Ref: 4FY27
7 In Stock

Ships within 2 days via

€344.69 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Vacuum Gauge
Measurement Range 0 µm to 12000 µm
Power Supply 9V, Not Included
Type Digital

Shipping Info:

Ship weight (kg) 0.2542
Ship height (cm)24.13
Ship length (cm)5.08
Ship width (cm)11.43
HS code9026204000
Country of OriginCN

Product Details:

Supco VG64 vacuum gauge is used in HVAC/R (heating, ventilation, air conditioning and refrigeration) systems for measuring vacuum levels during evacuation processes. It is employed during system installation, maintenance and troubleshooting to ensure proper vacuum levels are achieved, indicating the absence of air and moisture within the refrigeration system. It is ideal for commercial and industrial settings.

Features:

  • It features a digital display for precise readings.
  • This vacuum gauge has a measuring range of 0 to 19000 microns.
  • It comes with a 1/4 inch male flare connection for easy attachment to HVAC/R systems.
  • This vacuum gauge can be operated at temperatures ranging from 0 to 150 degrees F.
  • It is equipped with auto-off functionality to conserve battery life.
  • This vacuum gauge includes a hanging hook / magnetic strap for hands-free operation.
  • It comes with 2 quick caps for fittings and detailed instructions for user guidance.

Frequently Asked Questions:

Q. Does this Supco VG64 vacuum gauge require batteries?

A. Yes, this VG64 vacuum gauge operates on AAA batteries (3), which are not included with the gauge.

Q. What accessories are included with this SUPCO VG64 vacuum gauge?

A. This vacuum gauge comes with several useful accessories, including auto-off functionality, a hanging hook / magnetic strap for hands-free operation and 2 quick caps for fittings, along with detailed instructions for ease of use.

Q. How accurate is this vacuum gauge?

A. Supco vacuum gauge has an accuracy of +/-10% within the range of 100 to 1000 microns, ensuring reliable vacuum measurements for HVAC/R systems.

Product Variants

ProductModelAccuracyMeasurement RangeAmbient Operating RangeDisplayPrice
SUPCO VG60 Gauge Vacuum | AB3GRB 1TC70 VG60+/-10 µm, +/-10%---€291.22
SUPCO VG640D Vacuum Gauge Digital 0 to 19000 Microns | AG9HRW 20LR01 VG640D-0 µm to 19000 µm0° to 150°LCD€314.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SUPCO VG64 Vacuum Gauge, 4-1/2 Digit LCD Display, 0 - 150 F Ambient Temperature
€344.69 /unit