Oil Coolers

Filter

Filter By

Filter

Brand

Product Categories

All Products

Forced Air Oil Cooler, AC, 8 hp Heat Removed, 38 GPM Max. Flow, 377 PSI Max. Pressure
Item: CN8EDL
Model: A8-3
€1,619.85 /unit
Add To Cart
Forced Air Oil Cooler, DC, 16 hp Heat Removed, 50 GPM Max. Flow, 377 PSI Max. Pressure
Item: CN8EDR
Model: D16-12-BP25
€1,151.30 /unit
Add To Cart
Forced Air Oil Cooler, DC, 20 hp Heat Removed, 50 GPM Max. Flow, 250 PSI Max. Pressure
Item: CN8EDW
Model: DCSB16-24-BP65-3
€1,991.16 /unit
Add To Cart
Forced Air Oil Cooler, DC, 20 hp Heat Removed, 50 GPM Max. Flow, 250 PSI Max. Pressure
Item: CN8EDT
Model: DCSB16-24-3
€1,509.25 /unit
Add To Cart
Forced Air Oil Cooler, DC, 20 hp Heat Removed, 50 GPM Max. Flow, 250 PSI Max. Pressure
Item: CN8EDU
Model: DCSB16-12-BP65-3
€3,200.40 /unit
Add To Cart
Forced Air Oil Cooler, DC, 30 hp Heat Removed, 50 GPM Max. Flow, 377 PSI Max. Pressure
Item: CN8EEA
Model: D30-12-BP65
€1,618.72 /unit
Add To Cart
Forced Air Oil Cooler, DC, 30 hp Heat Removed, 80 GPM Max. Flow, 250 PSI Max. Pressure
Item: CN8EEG
Model: DCSB20-24-BP25-3
€2,435.34 /unit
Add To Cart
Forced Air Oil Cooler, DC, 36 hp Heat Removed, 80 GPM Max. Flow, 250 PSI Max. Pressure
Item: CN8EEN
Model: DCSB30-24-BP65-3
€4,203.00 /unit
Add To Cart
Oil Cooler Ac 2-30 Gpm 115/230 V 1/4 Hp
Item: AD9RGD
Model: AL5-1
€1,587.02 /unit
Add To Cart
Oil Cooler Ac 8-80 Gpm 115/230 V 1/2 Hp
Item: AD9RGG
Model: A15-1
€1,750.63 /unit
Add To Cart
Oil Cooler Mobile 2-30 Gpm 18 Hp Removal
Item: AD9RLF
Model: C-18
€829.80 /unit
Add To Cart
Oil Cooler With Hydraulic Motor 20-200 Gpm
Item: AD9RKV
Model: HR180-0050
€8,224.20 /unit
Add To Cart
12...56

Oil Coolers

Oil coolers are heat exchange devices designed to regulate the temperature of oil or other fluids in various applications. They typically consist of a series of tubes or channels through which the oil flows, surrounded by cooling fins or plates. As the oil passes through the cooler, heat is transferred to the surrounding air or a coolant, effectively lowering the oil temperature. Oil coolers are commonly used in automotive, industrial, and marine applications to prevent overheating and maintain optimal operating temperatures, ensuring proper lubrication and preventing component damage.

We are here to help!

Looking for a part not listed here?