AKG AL5-1 Oil Cooler Ac 2-30 Gpm 115/230 V 1/4 Hp | AD9RGD 4UHZ4

AKG AL5-1 Oil Cooler Ac 2-30 Gpm 115/230 V 1/4 Hp

Item: AD9RGD Model: AL5-1Cross Ref: 4UHZ4
In Stock

Get it by Monday, Sep 29

€1,587.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Forced Air Oil Cooler
Construction Aluminum
Depth 12 14/25"
Finish Paint
Flow Ranges (gpm) 2-30 GPM
Height 13.74"
Hp Heat Removed 5 hp
Includes Mounting Feet
Max. Pressure 377 psi
Motor Amps 5.4/2.7A
Motor Hp 1/4 hp
Nema/iec Frame 56C
Number Of Phases 1
Overall Height 13.74"
Overall Width 13.78"
Port Size #12
Port Type SAE
Type AC Motor
Voltage 115/230V AC
Width 13.78"
With Motor/without Motor With Motor

Shipping Info:

Ship weight (kg) 17.5725
Ship height (cm)34.9
Ship length (cm)31.9
Ship width (cm)35
HS code8419501000
Country of OriginUS

Product Details:

    • Sub-Brand: COOL-LINE

Product Variants

ProductModelMax. FlowMax. PressureHp Heat RemovedMotor TypeInlet Port Thread SizeHpFlow RangeFan Blade MaterialPrice
AKG A8-1 Oil Cooler Ac 2-30 Gpm 115/230 V 1/3 Hp | AD9RGE 4UHZ5 A8-130 GPM----0.33 hp2-30 GPMPPG€1,724.18
AKG A10-1 Oil Cooler Ac 4-50 Gpm 115/230 V 1/2 Hp | AD9RGF 4UHZ6 A10-150 GPM----1/2 hp4-50 GPMPPG€1,697.92
AKG A15-1 Oil Cooler Ac 8-80 Gpm 115/230 V 1/2 Hp | AD9RGG 4UHZ7 A15-180 GPM----1/2 hp8-80 GPMPPG€1,750.63
AKG A20-1 Oil Cooler Ac 4-50 Gpm 115/230 V 1/2 Hp | AD9RGH 4UHZ8 A20-150 GPM----1/2 hp4-50 GPMPPG€1,743.66
AKG A30-1 Oil Cooler Ac 4-50 Gpm 115/230 V 1 Hp | AD9RGJ 4UHZ9 A30-150 GPM----1 hp4-50 GPMPPG€2,460.37
AKG A40-1 Oil Cooler Ac 8-80 Gpm 115/230 V 1 Hp | AD9RKE 4UJA1 A40-180 GPM----1 hp8-80 GPMPPG€3,003.96
AKG A55-3 Oil Cooler Ac 8-80 Gpm 230/460 V 2 Hp | AD9RKF 4UJA2 A55-380 GPM----2 hp8-80 GPMPPG€3,417.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AKG AL5-1 Oil Cooler Ac 2-30 Gpm 115/230 V 1/4 Hp
€1,587.02 /unit