Forced Air Oil Coolers

Filter

AKG -

Forced Air Oil Coolers

StyleModelHp Heat RemovedMax. PressureMotor TypeMax. FlowInlet Port Thread SizeFinishOverall WidthVoltagePrice (ex. VAT)
AHR400-0195--Gear--Paint--€28,449.00
BHR55-0050--Gear--Paint--€4,003.20
CHR45-0372--Gear--Paint--€2,944.80
DD30-12-BP25-377 psiDC-#20Powder Coat19.69"12V DC€2,271.60
EHR180-0050--Gear--Paint--€8,224.20
FHR260-0140--Gear--Paint--€16,128.00
GDS1-124 2/5 hp232 psiDC50 GPMSAE 16Powder Coat11"12V DC€759.60
HAL5-15 hp377 psi---Paint13.78"115/230V AC€1,587.02
IAL5-37 1/10 hp377 psiAC-#12Powder Coat12 14/25"230/460V AC€1,335.11
JA8-38 hp377 psiAC38 GPM#12Powder Coat13.27"230/460V AC€1,619.85
HA8-18 hp377 psi---Paint13.78"115/230V AC€1,724.18
KD10-1210 hp377 psi---Paint13.78"12V DC€1,108.80
LA10-110 hp377 psi---Paint-115/230V AC€1,697.92
MD10-12-BP2510 hp377 psiDC30 GPM#12Powder Coat13.78"12V DC€1,472.40
MD10-12-BP6510 hp377 psiDC30 GPM#12Powder Coat13.78"12V DC€1,472.40
NA15-115 hp377 psi---Paint16.54"115/230V AC€1,750.63
OD16-12-BP2516 hp377 psiDC50 GPM#16Powder Coat15 3/4"12V DC€1,614.60
PD16-1216 hp377 psi---Paint-12V DC€1,251.00
OD16-12-BP6516 hp377 psiDC50 GPM#16Powder Coat15 3/4"12V DC€1,614.60
QA10-317 hp377 psiAC70 GPM#16Powder Coat14 1/2"230/460V AC€1,710.80
RA15-318 hp377 psiAC70 GPM#16Powder Coat16"230/460V AC€1,858.85
SD20-12-BP2520 hp377 psiDC-#16Powder Coat15 3/4"12V DC€1,992.60
TDCSB16-12-BP65-320 hp250 psi-50 GPM#16Powder Coat-12V DC€3,200.40
UHR20-021820 hp377 psiGear50 GPM-Paint15 3/4"-€2,379.60
VD20-1220 hp377 psi---Paint-12V DC€1,629.00

Forced Air Oil Coolers

Forced-air oil coolers are ideal for use in log splitters, truck lifts and auto hoists to dissipate the excessive heat from the components. These units are equipped with a motor-driven fan which helps cool the hydraulic oil as it goes through the heat exchanger's core or coil. AKG oil coolers are installed in-line with the hydraulic power unit to cool down before entering the framework. Choose from a wide range of these hydraulic oil cooling systems available in AC and DC motor type options.

We are here to help!

Looking for a part not listed here?