AKG HR180-0050 Oil Cooler With Hydraulic Motor 20-200 Gpm | AD9RKV 4UJC6

AKG HR180-0050 Oil Cooler With Hydraulic Motor 20-200 Gpm

Item: AD9RKV Model: HR180-0050Cross Ref: 4UJC6
In Stock

Get it by Monday, Sep 29

€8,224.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Forced Air Oil Cooler
Depth 15.06"
Finish Paint
Heat Exchanger Material Aluminum
Height 30.19"
Motor Type Gear
Type Hydraulic Motor
Width 37.01"

Shipping Info:

Ship weight (kg) 120.15
Ship height (cm)76.68
Ship length (cm)38.25
Ship width (cm)94.01
HS code8419505000
Country of OriginUS

Product Details:

    • Coolant Flow Range (gpm) (20 to 200)
    • Coolant HP Heat Removed (180)
    • Coolant Max. Pressure (psi) (377)
    • Coolant Port Size (2" SAE 4 Bolt Flange)
    • Fan Blade Material (Polypropylene)
    • Fan Guard Material (Steel)
    • Hydraulic Motor GPM (11.8)
    • Max. Oil Pressure (3500 PSI)
    • Min. Oil Pressure (PSI) (520)
    • Oil Port Size (#12 SAE)
    • Sub-Brand: COOL-LINE

Product Variants

ProductModelMax. FlowMax. PressureHp Heat RemovedMotor TypeInlet Port Thread SizeHpFlow RangeFan Blade MaterialPrice
AKG AL5-1 Oil Cooler Ac 2-30 Gpm 115/230 V 1/4 Hp | AD9RGD 4UHZ4 AL5-130 GPM-----2-30 GPMPPG€1,587.02
AKG A8-1 Oil Cooler Ac 2-30 Gpm 115/230 V 1/3 Hp | AD9RGE 4UHZ5 A8-130 GPM----0.33 hp2-30 GPMPPG€1,724.18
AKG A10-1 Oil Cooler Ac 4-50 Gpm 115/230 V 1/2 Hp | AD9RGF 4UHZ6 A10-150 GPM----1/2 hp4-50 GPMPPG€1,697.92
AKG A15-1 Oil Cooler Ac 8-80 Gpm 115/230 V 1/2 Hp | AD9RGG 4UHZ7 A15-180 GPM----1/2 hp8-80 GPMPPG€1,750.63
AKG A20-1 Oil Cooler Ac 4-50 Gpm 115/230 V 1/2 Hp | AD9RGH 4UHZ8 A20-150 GPM----1/2 hp4-50 GPMPPG€1,743.66
AKG A30-1 Oil Cooler Ac 4-50 Gpm 115/230 V 1 Hp | AD9RGJ 4UHZ9 A30-150 GPM----1 hp4-50 GPMPPG€2,460.37
AKG A40-1 Oil Cooler Ac 8-80 Gpm 115/230 V 1 Hp | AD9RKE 4UJA1 A40-180 GPM----1 hp8-80 GPMPPG€3,003.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AKG HR180-0050 Oil Cooler With Hydraulic Motor 20-200 Gpm
€8,224.20 /unit