AKG D16-12-BP25 Forced Air Oil Cooler, DC, 16 hp Heat Removed, 50 GPM Max. Flow, 377 PSI Max. Pressure | CN8EDR 53XG29

AKG D16-12-BP25 Forced Air Oil Cooler, DC, 16 hp Heat Removed, 50 GPM Max. Flow, 377 PSI Max. Pressure

Item: CN8EDR Model: D16-12-BP25Cross Ref: 53XG29
In Stock

Get it by Monday, Sep 29

€1,151.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Forced Air Oil Cooler
Bypass Pressure 25 psi
Bypass Valve Included Yes
Compatible Hydraulic Fluids Up To ISO 320
Construction Aluminum
Fan Blade Material Plastic
Fan Guard Material Plastic
Finish Powder Coat
Flow Range 4-50 GPM
Full Load Amps 17A
Hp Heat Removed 16 hp
Includes Bypass Valve
Inlet Port Thread Gender Female
Inlet Port Thread Size #16
Inlet Port Thread Type SAE
Material Aluminum
Max. Flow 50 GPM
Max. Oil Temp. 250°F
Max. Operating Temp. 250°F
Max. Pressure 377 psi
Motor Enclosure Design Totally Enclosed Non Ventilated
Motor Frame Size IP68
Motor Hp 19/100 hp
Motor Type DC
Number Of Fans 1
Outlet Connection Gender Female
Outlet Port Thread Size (sae) #16
Overall Depth 6 13/25"
Overall Height 13.63"
Overall Width 15 3/4"
Shroud Material Plastic
Voltage 12V DC
With Motor/without Motor With Motor

Shipping Info:

Ship weight (kg) 10.71
Ship height (cm)34.62
Ship length (cm)16.56
Ship width (cm)40.01
Country of OriginUS

Product Variants

ProductModelMax. FlowMax. PressureHp Heat RemovedMotor TypeInlet Port Thread SizeHpFlow RangeFan Blade MaterialPrice
AKG AL5-1 Oil Cooler Ac 2-30 Gpm 115/230 V 1/4 Hp | AD9RGD 4UHZ4 AL5-130 GPM-----2-30 GPMPPG€1,587.02
AKG A8-1 Oil Cooler Ac 2-30 Gpm 115/230 V 1/3 Hp | AD9RGE 4UHZ5 A8-130 GPM----0.33 hp2-30 GPMPPG€1,724.18
AKG A10-1 Oil Cooler Ac 4-50 Gpm 115/230 V 1/2 Hp | AD9RGF 4UHZ6 A10-150 GPM----1/2 hp4-50 GPMPPG€1,697.92
AKG A15-1 Oil Cooler Ac 8-80 Gpm 115/230 V 1/2 Hp | AD9RGG 4UHZ7 A15-180 GPM----1/2 hp8-80 GPMPPG€1,750.63
AKG A20-1 Oil Cooler Ac 4-50 Gpm 115/230 V 1/2 Hp | AD9RGH 4UHZ8 A20-150 GPM----1/2 hp4-50 GPMPPG€1,743.66
AKG A30-1 Oil Cooler Ac 4-50 Gpm 115/230 V 1 Hp | AD9RGJ 4UHZ9 A30-150 GPM----1 hp4-50 GPMPPG€2,460.37
AKG A40-1 Oil Cooler Ac 8-80 Gpm 115/230 V 1 Hp | AD9RKE 4UJA1 A40-180 GPM----1 hp8-80 GPMPPG€3,003.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AKG D16-12-BP25 Forced Air Oil Cooler, DC, 16 hp Heat Removed, 50 GPM Max. Flow, 377 PSI Max. Pressure
€1,151.30 /unit