Mobile Oil Coolers

Filter

AKG -

Hydraulic Oil Coolers

StyleModelHp Heat RemovedOverall WidthOverall HeightFlow Ranges (gpm)Port SizeOverall DepthPrice (ex. VAT)
AC-88 hp17.91"6.65"2-30 GPM#121.77"€594.00
BC-1212 hp13.98"11.73"2-30 GPM#122 14/25"€743.40
CC-1414 hp17.91"10.98"2-30 GPM#121.77"€585.09
DC-1818 hp15.94"13.58"2-30 GPM#122 14/25"€829.80
EC-2020 hp17.91"15.31"2-30 GPM#121.77"€939.60
FC-3232 hp19 22/25"18.43"8-80 GPM#202 14/25"€1,220.40
GC-4848 hp23.62"22.13"8-80 GPM#202 14/25"€1,515.60
HC-6666 hp27 14/25"25.83"8-80 GPM#20-€1,935.00
IC-8282 hp31 1/2"27 17/25"10-110 GPM#242 14/25"€2,394.00
JC-120120 hp31 1/2"39.49"10-110 GPM#242 14/25"€2,185.06

Mobile Oil Coolers

Mobile oil coolers allow the engine's cooling system to remove excess heat from the oil or transmission fluid. They are made of solid alumunium, thereby providing a heavy-duty design and optimal heat transfer rates. The AKG oil coolers can be mounted in either vertical or horizontal configuration as long as the air is purged from the cooler at start up. These units are capable of handling both oil and compressed air, and feature a robust plate and bar-type core with solid tanks to withstand high-duty applications up to 250 kW.

We are here to help!

Looking for a part not listed here?