AKG DCSB30-24-BP65-3 Forced Air Oil Cooler, DC, 36 hp Heat Removed, 80 GPM Max. Flow, 250 PSI Max. Pressure | CN8EEN 55JA01

AKG DCSB30-24-BP65-3 Forced Air Oil Cooler, DC, 36 hp Heat Removed, 80 GPM Max. Flow, 250 PSI Max. Pressure

Item: CN8EEN Model: DCSB30-24-BP65-3Cross Ref: 55JA01
In Stock

Get it by Monday, Sep 29

€4,203.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Forced Air Oil Cooler
Bypass Pressure 65 psi
Bypass Valve Included Yes
Compatible Hydraulic Fluids Up To ISO 320
Fan Blade Material Plastic
Fan Guard Material Plastic
Finish Powder Coat
Flow Range 10-80 GPM
For Fluid Viscosity 50 cST
Full Load Amps 27A
Hp Heat Removed 36 hp
Includes Mounting Bracket No
Inlet Port Thread Gender Female
Inlet Port Thread Size #20
Inlet Port Thread Type SAE
Material Aluminum
Max. Flow 80 GPM
Max. Oil Temp. 250°F
Max. Operating Temp. 250°F
Max. Pressure 250 psi
Motor Connection Type Plug
Motor Enclosure Design Totally Enclosed Fan Cooled
Motor Frame Size IP68
Motor Type DC
Mounting Bracket Material Steel
Mounting Hardware Included No
Mounting Style Foot
Number Of Fans 1
Number Of Phases 1
Outlet Connection Gender Female
Outlet Port Thread Size (sae) #20
Overall Depth 6.3"
Overall Height 22"
Overall Width 6.3"
Shroud Material Steel
Voltage 24V DC
With Motor/without Motor With Motor

Shipping Info:

Ship weight (kg) 25.65
Ship height (cm)55.88
Ship length (cm)16
Ship width (cm)16
Country of OriginUS

Product Variants

ProductModelMax. FlowMax. PressureHp Heat RemovedMotor TypeInlet Port Thread SizeHpFlow RangeFan Blade MaterialPrice
AKG AL5-1 Oil Cooler Ac 2-30 Gpm 115/230 V 1/4 Hp | AD9RGD 4UHZ4 AL5-130 GPM-----2-30 GPMPPG€1,587.02
AKG A8-1 Oil Cooler Ac 2-30 Gpm 115/230 V 1/3 Hp | AD9RGE 4UHZ5 A8-130 GPM----0.33 hp2-30 GPMPPG€1,724.18
AKG A10-1 Oil Cooler Ac 4-50 Gpm 115/230 V 1/2 Hp | AD9RGF 4UHZ6 A10-150 GPM----1/2 hp4-50 GPMPPG€1,697.92
AKG A15-1 Oil Cooler Ac 8-80 Gpm 115/230 V 1/2 Hp | AD9RGG 4UHZ7 A15-180 GPM----1/2 hp8-80 GPMPPG€1,750.63
AKG A20-1 Oil Cooler Ac 4-50 Gpm 115/230 V 1/2 Hp | AD9RGH 4UHZ8 A20-150 GPM----1/2 hp4-50 GPMPPG€1,743.66
AKG A30-1 Oil Cooler Ac 4-50 Gpm 115/230 V 1 Hp | AD9RGJ 4UHZ9 A30-150 GPM----1 hp4-50 GPMPPG€2,460.37
AKG A40-1 Oil Cooler Ac 8-80 Gpm 115/230 V 1 Hp | AD9RKE 4UJA1 A40-180 GPM----1 hp8-80 GPMPPG€3,003.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AKG DCSB30-24-BP65-3 Forced Air Oil Cooler, DC, 36 hp Heat Removed, 80 GPM Max. Flow, 250 PSI Max. Pressure
€4,203.00 /unit