AKG C-18 Oil Cooler Mobile 2-30 Gpm 18 Hp Removal | AD9RLF 4UJD7

AKG C-18 Oil Cooler Mobile 2-30 Gpm 18 Hp Removal

Item: AD9RLF Model: C-18Cross Ref: 4UJD7
In Stock

Get it by Monday, Sep 29

€829.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Hydraulic Oil Cooler
Air Flow 1000 FPM
Flow Ranges (gpm) 2-30 GPM
Hp Heat Removed 18 hp
Includes Universal Mounting Bracket
Material Aluminum
Max. Pressure 250 psi
Max. Temp. 250°F
Overall Depth 2 14/25"
Overall Height 13.58"
Overall Width 15.94"
Port Size #12
Port Type SAE
Type Mobile

Shipping Info:

Ship weight (kg) 8.4915
Ship height (cm)34.49
Ship length (cm)6.5
Ship width (cm)40.49
HS code8419505000
Country of OriginUS

Product Details:

    • Sub-Brand: COOL-LINE

Product Variants

ProductModelMPNPrice
AKG C-8 Oil Cooler Mobile 2-30 Gpm 8 Hp Removal | AD9RLB 4UJD3 C-8C-8€594.00
AKG C-14 Oil Cooler Mobile 2-30 Gpm 14 Hp Removal | AD9RLC 4UJD4 C-14C-14€585.09
AKG C-20 Oil Cooler Mobile 2-30 Gpm 20 Hp Removal | AD9RLD 4UJD5 C-20C-20€740.18
AKG C-12 Oil Cooler Mobile 2-30 Gpm 12 Hp Removal | AD9RLE 4UJD6 C-12C-12€743.40
AKG C-32 Oil Cooler Mobile 8-80 Gpm 32 Hp Removal | AD9RLG 4UJD8 C-32C-32€1,220.40
AKG C-48 Oil Cooler Mobile 8-80 Gpm 48 Hp Removal | AD9RLH 4UJD9 C-48C-48€931.03
AKG C-66 Oil Cooler Mobile 8-80 Gpm 66 Hp Removal | AD9RLJ 4UJE1 C-66C-66€1,935.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AKG C-18 Oil Cooler Mobile 2-30 Gpm 18 Hp Removal
€829.80 /unit