Machine Cutting Tools

Filter

Filter By

Filter

Brand

See More

Product Categories

See More

All Products

Corner Chamfer End Mill, 3/8 Inch Milling Dia, 2 1/2 Inch Overall Length
Item: CV2DYX
Model: 4S0R10004NW
€131.99 /unit
Add To Cart
Extension Hand Tap, M12 x 1.75 Size, D6 Limit, 4 Flutes, Taper With Chrome over Nitride
Item: CN6KVD
Model: 027275AS64
€46.61 /unit
See Details
Extension Hand Tap, M16 x 2.0 Size, D7 Limit, 4 Flutes, Plug With Chrome over Nitride
Item: CN6KXB
Model: 027279AS64
€55.64 /unit
See Details
Left Hand Boring Bar, Carbide, 0.2 x 0.6 x 1/4 Shank Dia
Item: CX3FBX
Model: LHB200600
€30.74 /unit
Add To Cart
Micro Drill Bit, 0.97 mm Drill Bit Size, 1.50 mm Shank Dia, Left Hand
Item: CU8YXL
Model: A3153-0.97
€28.86 /unit
Add To Cart
This product can only be shipped in multiples of 10
Reduced Shank Drill, 1422 29/64 × 3/8 Inch Size
Item: AK7VVT
Model: 15005
€39.07 /unit
See Details
Rotary File Bit, Sh-5 Style, Carbide Burr, Single Cut
Item: AM6TXR
Model: 83432
€87.60 /unit
See Details
Screw Machine Drill Bit, 23/64 Inch Size, 89 mm Overall Length
Item: CT6JGG
Model: HP253-3594
€145.38 /unit
Add To Cart
Screw Machine Drill Bit, 7/64 Inch Size, 13/16 Inch Flute Length, Split Point
Item: CX7GYE
Model: 52807
€9.40 /unit
Add To Cart
Spiral Point Plug, UNC, 2B, 3-48 Thread Size
Item: CH3VQL
Model: 03CSA
Add To Cart
Spiral Point Tap, #6-32 Size, H7 Limit, 2 Flutes, Plug With TiCN Coating
Item: CN4FQX
Model: 008158AS85
€10.08 /unit
See Details
Square End Mill, Single End, 1.50 mm Milling Dia, 2.30 mm Length Of Cut
Item: CT6VXX
Model: 3172512
€100.82 /unit
Add To Cart
12...81808181

We are here to help!

Looking for a part not listed here?