OSG HP253-3594 Screw Machine Drill Bit, 23/64 Inch Drill Bit Size, 89 mm Overall Length | CT6JGG 34XX46

OSG HP253-3594 Screw Machine Drill Bit, 23/64 Inch Size, 89 mm Overall Length

Item: CT6JGG Model: HP253-3594Cross Ref: 34XX46
7 In Stock

Ships within 2 days via

€145.38 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Screw Machine Drill Bit
Coolant Fed Coolant Through
Coolant Through No
Cutting Direction Right Hand
Decimal Equivalent 0.3594
Depth X Dia. Ratio 3xd
Drill Bit Dimension Type Fractional Inch
Drill Bit Grouping Drill Bit
Drill Bit Point Angle 140°
Drill Bit Point Type R Thinning Point
Drill Bit Size 23/64"
Drill Diameter Tolerance 0.006 mm to 0.021 mm
Drill Length Class Screw Machine Length
Finish Aluminum Titanium Nitride
Flute Length 47 mm
Flute Type Spiral
Grade General Purpose
Material Carbide , Solid Carbide
Number Of Coolant Holes 2
Number Of Flutes 2
Overall Length 89 mm
Primary Material Application Cast Iron, Hardened Steel, Steel, Tool And Die Steel
Primary Material Application Iso Code H, K, P
Secondary Material Application Aluminum, Hardened Steel, Nickel Alloy, Stainless Steel, Titanium
Secondary Material Application Iso Code H, M, N, S
Shank Dia. 10 mm
Shank Length 42 mm
Shank Type Straight
Sheeter Drill No
System Of Measurement Imperial
Web Thinning R Thinned

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthDrill Bit SizeShank Dia.Decimal EquivalentMax. Drilling DepthPrice
OSG 220-2280 Screw Machine Drill Bit, #1 Drill Bit Size, 2 3/4 Inch Overall Length | CT6GVC 3CKZ4 220-2280-----€45.54
OSG 215-2280 Screw Machine Drill Bit, #1 Drill Bit Size, 2 7/16 Inch Overall Length | CT6GVD 3CJZ7 215-2280-----€50.83
OSG 215-1935 Screw Machine Drill Bit, #10 Drill Bit Size, 2 1/4 Inch Overall Length | CT6GVK 2PPH2 215-1935-----€41.53
OSG 220-1935 Screw Machine Drill Bit, #10 Drill Bit Size, 2 1/4 Inch Overall Length, Carbide | CT6GVL 2PPL9 220-1935-----€40.26
OSG 215-1910 Screw Machine Drill Bit, #11 Drill Bit Size, 2 1/4 Inch Overall Length | CT6GVN 3CJZ8 215-1910-----€39.78
OSG 220-1890 Screw Machine Drill Bit, #12 Drill Bit Size, 2 3/4 Inch Overall Length | CT6GVT 3CKZ6 220-1890-----€39.78
OSG 215-1890 Screw Machine Drill Bit, #12 Drill Bit Size, 57 mm Overall Length | CT6GVW 3CKN6 215-1890-----€40.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG HP253-3594 Screw Machine Drill Bit, 23/64 Inch Size, 89 mm Overall Length
€145.38 /unit