OSG 3172512 Square End Mill, Single End, 1.50 mm Milling Dia, 2.30 mm Length Of Cut | CT6VXX 35AX68

OSG 3172512 Square End Mill, Single End, 1.50 mm Milling Dia, 2.30 mm Length Of Cut

Item: CT6VXX Model: 3172512Cross Ref: 35AX68
7 In Stock

Ships within 2 days via

€100.82 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Square End Mill
Cast Iron (k) Compatibility Yes
Cutting Direction Right Hand
Cutting Direction - Machining Right Hand
Cutting Length 2.3 mm
Cutting Type Center Cutting
Dimension Type Metric
Drilling Tool Configuration Individual
End Mill Application Roughing/Finishing
End Mill Style Square
End Type Single End
Finish WXL
Grade General Purpose
Hardened Compatibility No
Helix Angle 35°
List Number 3794
Material Carbide
Material Grade - Machining General Purpose
Milling Dia. 1.5 mm
Neck Dia. 1.45 mm
Neck Length 12 mm
Non Ferrous (n) Compatibility No
Overall Length 45 mm
Primary Material Application Cast Iron, Hardened Steel, Steel, Tool And Die Steel
Primary Material Application Iso Code H, K, P
Secondary Material Application Aluminum, Nickel, Titanium
Secondary Material Application Iso Code M, S
Shank Dia. 4 mm
Shank Type End Mill , Straight
Stainless (m) Compatibility Yes
Steel (p) Compatibility Yes
Super Alloy (s) Compatibility No
System Of Measurement Metric

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelEnd Mill Cutting TypeLength Of CutMilling Dia.Shank Dia.Helix AngleOverall LengthGradeNumber Of FlutesPrice
OSG HP410-0197 Square End Mill, Carbide, Single End, 0.50 mm Milling Dia, 0.70 mm Length Of Cut | CT6RRW 35CJ89 HP410-0197Center Cutting0.7 mm------€54.58
OSG HP410-0236 Square End Mill, Carbide, Single End, 0.60 mm Milling Dia, 0.90 mm Length Of Cut | CT6RRX 35CJ90 HP410-0236Center Cutting0.9 mm------€54.15
OSG HP410-0787 Square End Mill, Carbide, Single End, 2 mm Milling Dia, 3 mm Length Of Cut | CT6RUU 35CK01 HP410-0787--2 mm6 mm30°60 mmGeneral Purpose2€43.82
OSG HP410-0984 Square End Mill, Carbide, Single End, 2.50 mm Milling Dia, 3.70 mm Length Of Cut | CT6RVA 35CK03 HP410-0984Center Cutting3.7 mm------€44.55
OSG HP411-1181 Square End Mill, Carbide, Single End, 3 mm Milling Dia, 4.50 mm Length Of Cut | CT6RVM 35CK25 HP411-1181Center Cutting4.5 mm------€53.82
OSG HP410-0938 Square End Mill, Carbide, Single End, 3/32 Inch Milling Dia, 9/64 Inch Length Of Cut | CT6RWC 35CK02 HP410-0938Center Cutting9/64"------€44.55
OSG 3041030 Square End Mill, Carbide, Wxs Finish, Single End, 3 mm Milling Dia, 8 mm Length Of Cut | CT6RXE 2WDJ2 3041030Center Cutting8 mm-------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 3172512 Square End Mill, Single End, 1.50 mm Milling Dia, 2.30 mm Length Of Cut
€100.82 /unit