MORSE CUTTING TOOLS 83432 Rotary File Bit, Sh-5 Style, Carbide Burr, Single Cut | AM6TXR

MORSE CUTTING TOOLS 83432 Rotary File Bit, Sh-5 Style, Carbide Burr, Single Cut

Item: AM6TXR Model: 83432
Limited Availability
€87.60 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item File Bit
Cutting Edge Type Single Cut
Finish Bright
Head Dia. 1/2"
Head Material Carbide
Length Of Cut 1 1/4"
Shank Dia. 1/4"
Shape Flame

Product Variants

ProductModelMPNPrice
MORSE CUTTING TOOLS 83333 Rotary File Bit, Sh-2L6 Style, Carbide Burr, Single Cut, 6 Shank | AM6JUN 8333383333€68.05
RFQ
MORSE CUTTING TOOLS 83334 Rotary File Bit, Sh-5L6 Style, Carbide Burr, Single Cut, 6 Shank | AM6MAA 8333483334€111.79
RFQ
MORSE CUTTING TOOLS 83431 Rotary File Bit, Sh-2 Style, Carbide Burr, Single Cut | AM6PME 8343183431€42.13
RFQ
MORSE CUTTING TOOLS 83430 Rotary File Bit, Sh-1 Style, Carbide Burr, Single Cut | AM6RKU 8343083430€32.67
RFQ
MORSE CUTTING TOOLS 83436 Rotary File Bit, Sh-2 Style, Carbide Burr, Double Cut | AM6RKV 8343683436€42.13
RFQ
MORSE CUTTING TOOLS 83433 Rotary File Bit, Sh-6 Style, Carbide Burr, Single Cut | AM6TXT 8343383433€125.45
RFQ
MORSE CUTTING TOOLS 83434 Rotary File Bit, Sh-7 Style, Carbide Burr, Single Cut | AM6TXU 8343483434€172.42
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 83432 Rotary File Bit, Sh-5 Style, Carbide Burr, Single Cut
€87.60 /unit