MORSE CUTTING TOOLS 15005 Reduced Shank Drill, 1422 29/64 × 3/8 Inch Size | AK7VVT

MORSE CUTTING TOOLS 15005 Reduced Shank Drill, 1422 29/64 × 3/8 Inch Size

Item: AK7VVT Model: 15005
Limited Availability
€39.07 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Drill Bit
Coolant Delivery External
Finish Black Oxide
Flute Length 4 3/16"
Material High Speed Steel
Overall Length 5 5/8"
Point Angle 118°
Series 1422 Series
Size 29/64"

Product Variants

ProductModelFlute LengthOverall LengthMaterialFinishPrice
MORSE CUTTING TOOLS 15001 Reduced Shank Drill, 25/64 × 3/8 Inch Size | AK7VVN 150013 3/4"5 1/8"High Speed SteelBlack Oxide€30.49
RFQ
MORSE CUTTING TOOLS 15002 Reduced Shank Drill, 3/8 Inch Size | AK7VVP 150023 7/8"5 1/4"High Speed SteelBlack Oxide€30.79
RFQ
MORSE CUTTING TOOLS 15003 Reduced Shank Drill, 27/64 × 3/8 Inch Size | AK7VVQ 150033 15/16"5 3/8"High Speed SteelBlack Oxide€34.08
RFQ
MORSE CUTTING TOOLS 15004 Reduced Shank Drill, 3/8 Inch Size | AK7VVR 150044 1/16"5 1/2"High Speed SteelBlack Oxide€39.07
RFQ
MORSE CUTTING TOOLS 15006 Reduced Shank Drill, 3/8 Inch Size | AK7VVV 150064 5/16"5 3/4"High Speed SteelBlack Oxide€40.51
RFQ
MORSE CUTTING TOOLS 15007 Reduced Shank Drill, 3/8 Inch Size | AK7VVW 150074 3/8"5 7/8"High Speed SteelBlack Oxide€40.51
RFQ
MORSE CUTTING TOOLS 15008 Reduced Shank Drill, 1/2 × 3/8 Inch Size | AK7VVX 150084 1/2"6"High Speed SteelBlack Oxide€38.00
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 15005 Reduced Shank Drill, 1422 29/64 × 3/8 Inch Size
€39.07 /unit